Shop All Toilet Paper Dispensers & Holders
Village Wrought Iron
Village Wrought Iron TT-B-3 Deer Toilet Tissue Holder
Mfr # TT-B-3
Zoro # G803928348
$42.95
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Dispenser Material Wrought Iron
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Village Wrought Iron
- MFR # TT-B-3
- Zoro # G803928348
- UPC # 604414021486
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Height | 7.62 in |
Dispenser Depth | 3.31 in |
Dispenser Width | 8.5 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Dispenser Material | Wrought Iron |
Color | Black |
Description
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO 23 gal Rectangular Trash Can, Tan, 19-1/2" Dia, Step-On, Plastic (9923TN)
- UNGER Smart Mop Starter Kit (SMFPR)
- SPARTA 0.88 in W Detail Brush, White, Polypropylene (42022EC02)
- HERITAGE 4 gal Trash Bags, 0.24 mil (6 Micron), Natural, 40 PK (HERZ3418RNR01)
- GEORGIA-PACIFIC Toilet Paper Dispr, Jumbo, 11 In. H (59009)
- BOBRICK B4288 Satin Stainless Steel Dispenser (B4288)
- SURE-LOC HARDWARE Sure-Loc Hardware Brighton Single Post Paper Holder, Polished Chrome with White Porcelain (BT-PH1 26W)
- SCOTT Tissue Dispenser, Single-Roll, 11-1/4"Wx6-1/5"Dx12-3/4"H, BK (KCC44518)
- ASI Surface Mounted Dual Roll Toilet Tissue Dispenser (0030)
- BOBRICK Dispenser, Tissue(1 Jumbo, S/S) (B-2890)
- KOHLER Eclectic Toilet Paper Holder (26502-2MB)
- Village Wrought Iron Toilet Paper Dispensers & Holders