Shop All Toilet Paper Dispensers & Holders
Village Wrought Iron
Village Wrought Iron TT-B-256 Outhouse - Toilet Tissue Holder
Mfr # TT-B-256
Zoro # G903928378
$45.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Village Wrought Iron
- MFR # TT-B-256
- Zoro # G903928378
- UPC # 604414035100
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Description
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WITT INDUSTRIES Round Silver, Steel (WCD20C)
- CARLISLE FOODSERVICE 60" Jaw Style Metal Mop Hndle, Blck, 60in, PK12, Metal (3697000)
- TOUGH GUY Air Freshener, Size 32 oz., Cherry (18E908)
- REJUVENATE Window Cleaner 32 oz Liquid (RJ32ODC)
- KOHLER Square Vertical Toilet Paper Holder (23289-CP)
- NUSTEEL NuSteel STRH-144ORB Standing Tissue Roll Holder with iPhone Storage - Orb (STRH-144ORB)
- TOUGH GUY Toilet Tissue Dispenser (1ECJ9)
- KOHLER Pivoting Toilet Tissue Holder (14377-BL)
- DELTA Delta Trinsic Tissue Holder (75950)
- BOBRICK Twin Jumbo-Roll Toilet Tissue Dispenser (2892)
- DESIGN TOSCANO Tentacles Bathroom Toilet Paper Holder (JQ8834)
- Village Wrought Iron Toilet Paper Dispensers & Holders