Shop All Toilet Paper Dispensers & Holders
Village Wrought Iron
Village Wrought Iron TT-B-19 Moose Toilet Tissue Holder
Mfr # TT-B-19
Zoro # G203928399
$39.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Dispenser Material Wrought Iron
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Village Wrought Iron
- MFR # TT-B-19
- Zoro # G203928399
- UPC # 604414017328
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Dispenser Material | Wrought Iron |
Color | Black |
Description
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOORTEX Hometex AntiMicrob Desk Mat, 20"x36" (FRHMTM5191EV1)
- HOLLOWAY HOUSE Quick Shine Fresh Scent Multi-Surface Floor Cleaner Liquid 27 oz (11151-7)
- RUBBERMAID COMMERCIAL Replacement Sleeve, for Flexi Dusting Wand GN, PK 6 (RCPQ85100GNCT)
- REMCO 11 3/8 in Sweep Face Broom Head, Stiff, Synthetic, Brown (291466)
- SURE-LOC HARDWARE Sure-Loc Hardware Ventura Two-Post Paper Holder, Satin Brass (VT-PH2 SB)
- DELANEY HARDWARE 500 SERIES US19 PAPER HOLDER (590004)
- DELTA Cassidy Tissue Holder (79750)
- NUSTEEL NuSteel TGN14H Standing Toilet Tissue Holder - Brushed nickle finish (TGN14H)
- AMEROCK Monument Brushed Nickel Contemporary Single Post Toilet Paper Holder (BH36081G10)
- TOUGH GUY Jumbo Tissue Dispenser, Width 11 In (22LC63)
- KIMBERLY-CLARK PROFESSIONAL Toilet Paper Dispenser, Black Mosaic (58723)
- Village Wrought Iron Toilet Paper Dispensers & Holders