Shop All Toilet Paper Dispensers & Holders
Village Wrought Iron
Village Wrought Iron TT-B-116 Loon Toilet Tissue Holder
Mfr # TT-B-116
Zoro # G903928347
$38.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Dispenser Material Wrought Iron
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Village Wrought Iron
- MFR # TT-B-116
- Zoro # G903928347
- UPC # 604414017250
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Dispenser Material | Wrought Iron |
Color | Black |
Description
Toilet tissue holder with Loon/Duck silhouette. Color: Black. Material: Wrought iron spring loaded. Style: Roller. Basic mounting hardware is included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERITAGE Trash Bag, 38X58, Black, 0.7Mil, LLDPE, PK200 (H7658HK)
- 3M Baseboard Stripper, Size 32 oz., PK6 (29524)
- SAFCO 84 gal Rectangular Recycling Bin, Open Top, Black, Plastic, 3 Openings (9798BL)
- RUBBERMAID COMMERCIAL 1 in String Wet Mop, 24 oz Dry Wt, Slide On Connection, Cut-End, White, Cotton, FGV11800WH00 (FGV11800WH00)
- TOUGH GUY Replacement Spindle, Polypropylene (3ZHT8)
- IRONWERKS DESIGNS Matte Black Brass Toilet Paper Holder (IW-TP1001)
- PLUMB SHOP BRASSCRAFT MP CHR ToilPaper Roller (250-695)
- BRADLEY Bx-Toilet Tissue Disp, Single (5085-000000)
- GLOBAL INDUSTRIAL Stainless Steel Jumbo Bathroom Tissue Dispenser, One 9 Roll (640903)
- MOEN Tiffin Paperholder Bbrnz (MY4808BRB)
- TAYMOR Toilet Paper Holder, Black, 6-3/4"W, 1 Roll (04-2838BLK)
- Village Wrought Iron Toilet Paper Dispensers & Holders