Shop All Toilet Paper Dispensers & Holders
Village Wrought Iron
Village Wrought Iron TT-B-109 Leaf FanToilet Tissue Holder
Mfr # TT-B-109
Zoro # G803900337
$54.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Dispenser Material Wrought Iron
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Village Wrought Iron
- MFR # TT-B-109
- Zoro # G803900337
- UPC # 604414017793
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Width | 8.5 in |
Dispenser Depth | 3.31 in |
Dispenser Height | 16.625 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Dispenser Material | Wrought Iron |
Color | Black |
Description
Toilet tissue holder with Leaf Fan silhouette. Color: Black. Material: Wrought iron spring loaded. Style: Roller. Basic mounting hardware is included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK 60 gal Trash Bags, 38 in x 58 in, 0.95 mil, Gray, 100 PK (H7658TGKR01)
- IMPACT PRODUCTS Pump Dispenser, 21in.H, Liquid, Bulk (901A-91)
- INTEPLAST GROUP 30 gal Trash Bags, 30 in x 37 in, Medium-Duty, 0.39 mil, Black, 500 PK (S303710K)
- RUBBERMAID COMMERCIAL 32 gal Round Trash Can, Green, 22 in Dia, Open Top, Polyethylene (FG263200DGRN)
- KOHLER Composed Vertical Tissue Holder (73148-2MB)
- IMPACT PRODUCTS Double Roll Toilet Tissue Dispenser, 12.3 x 4.25 x 2.7, Chrome, PK12 (IMP 2501)
- DELTA Trinsic Tissue Holder (75950-CZ)
- AMEROCK Monument Matte Black Contemporary Single Post Toilet Paper Holder (BH36081MB)
- ROHL Italian Bath Hook Toilet Paper Holder In Tuscan Brass (ROT8TCB)
- GEORGIA-PACIFIC Mini Twin Centerpull Tissue Dispenser (56518)
- OAKBROOK COLLECTION TLT PAPER HOLDER STN WHT (297-040607OB)
- Village Wrought Iron Toilet Paper Dispensers & Holders