Shop All Toilet Paper Dispensers & Holders
Village Wrought Iron
Village Wrought Iron TT-87 Plain Toilet Tissue Holder
Mfr # TT-87
Zoro # G303900356
product price: $35.85
/ea
$35.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Dispenser Material Wrought Iron
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Village Wrought Iron
- MFR # TT-87
- Zoro # G303900356
- UPC # 604414004571
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Dispenser Material | Wrought Iron |
Color | Black |
Description
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNGER Complete ErgoTec 40 degreesSuper Channel Squeegee 24 Inch (009-03-216)
- LYSOL Bathroom Cleaner with Hydrogen Peroxide, Cool Spring Breeze, 22 oz Trigger Spray Bottle, PK12 (REC 85668)
- SPILLTECH Sorbents, 26 gal, 15 in x 19 in, Universal, Gray, Polypropylene (GPF100H-BX)
- AUTOSPA Sheepskin Full Skin Chamois, Beige 2 Sq. Ft. (40200AS)
- SURE-LOC HARDWARE Sure-Loc Hardware Pinedale Single Post Paper Holder, Satin Nickel (PD-PH1 15)
- DELTA Pivotal Tissue Holder with Shelf (79956-BL)
- ALFI BRAND ALFI brand ABTPC77-BLA Black Matte Stainless Steel Recessed Toilet Paper Holder with Cover (ABTPC77-BLA)
- AMEROCK Mulholland Brushed Nickel Traditional Pivoting Double Post Toilet Paper Holder (BH36021G10)
- KOHLER Elate Toilet Roll Holder (27292-BL)
- DELTA Trinsic, Tissue Holder Matte Black (75950-BL)
- PARADISE BATHWORKS Valhalla, Paper Holder SS Tube, Chrome (65326)
- Village Wrought Iron Toilet Paper Dispensers & Holders