Shop All Storage Bins
Villacera
Storage Bin, Wicker, Black
Mfr # 83-DEC7011
Zoro # G810064152
product price: $71.55
/ea
$71.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Wicker
- Shape Sqaure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Villacera
- MFR # 83-DEC7011
- Zoro # G810064152
- UPC # 819732025010
- Country of Origin China
- Category Storage Bins
Details
Color | Black |
Material | Wicker |
Item | Storage Bin |
Shape | Sqaure |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHN STERLING 10 IN White Elegante Shelf Bracket (RP-0053-10WT)
- ZORO SELECT Single Rod Pegboard Hook, 4 In, PK5 (5TPK4)
- TENNSCO Boltless Shelving Unit, 24"D x 48"W x 84"H, 5 Shelves, Carbon Steel (RXHS-482484MED GR)
- EQUIPTO Ind Shelf Drawer 8 3/8"Wx3 1/8"Hx17"D, BK (8563-BK)
- QUANTUM STORAGE SYSTEMS Storage Bin, Plastic, 16-1/2 in W, 11 in H, Black (QUS270BK)
- AKRO-MILS 15 lb Shelf Storage Bin, Plastic, 8 3/8 in W, 4 in H, 11 5/8 in L, Clear (30150SCLAR)
- QUANTUM STORAGE SYSTEMS 75 lb Hang & Stack Storage Bin, Polypropylene, 11 in W, 8 in H, 16 in L, Blue (K-QUS255BL-1)
- QUANTUM STORAGE SYSTEMS 30 lb Hang & Stack Storage Bin, Polypropylene, 5 1/2 in W, 5 in H, 10 7/8 in L, Black (QUS230CO)
- DENDESIGNS 32 qt Latching Box with White Lid & Blue Latches (DE830362)
- QUANTUM STORAGE SYSTEMS 70 lb Shelf Storage Bin, Polypropylene, 11 1/8 in W, 8 in H, 17 7/8 in L, Clear (QSB810CL)
- LEWISBINS 6 gal Hang & Stack Storage Bin, Plastic, 11 5/8 in W, 12 1/2 in H, 14 7/8 in L, Blue (NPL215 Blue)
- Villacera Storage Bins