Shop All Accent Furniture and Storage
Villacera
Storage Basket, Black, Seagrass
Mfr # 83-DEC7076
Zoro # G404012583
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangle
- Material Seagrass
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Villacera
- MFR # 83-DEC7076
- Zoro # G404012583
- UPC # 819732025171
- Country of Origin China
- Category Accent Furniture and Storage
Details
Shape | Rectangle |
Material | Seagrass |
Item | Storage Basket |
Color | Black |
Description
Villacera's hand weaved rectangle nesting baskets are designed to organize and declutter your house or apartment. Made of the strongest seagrass, water hyacinth, these baskets are handmade with a tight wicker weave. As with all of our products, they are designed for sturdiness, style, and longevity. The integrated handles allow you to move them around with ease. Whether you use these in the laundry room, living room, or in a garage, their generous sizes will organize just about anything you want to keep around.
Features- Rectangle Hand Weaved Wicker Baskets Nesting Black & Natural Seagrass Bins
- Set of 2
- Color: Black & Natural
- Weight: 3.79 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALATERRE FURNITURE Rustic - Reclaimed Coffee Table, Driftwood (ARSA1125)
- TENNSCO Bookcase, Gray, Welded, 36" x 18" x 72" (BC18-72-MGY)
- TRADEMARK FINE ART Gustav Klimt 'Tree of Life Soclet Frieze 1905' Canvas Art, 24x47 (BL01454-C2447GG)
- ZORO SELECT Shower Curtain, vinyl, Translucent, 108 in W, 72 in L (4EEX8)
- VILLACERA 14 in. Wicker Stair Case Basket with Handles - Natural Color (83-DEC7020)
- DESIGN TOSCANO Ur-Uatchi Ceremonial Offering Shelf (CL5214)
- VINTIQUEWISE Wine Barrel 4 Sectional Crate With Removable Head Lid (QI003766)
- BAXTON STUDIO Sebille Mid-Century Modern Light Brown Finished Wood 3-Drawer Storage Chest with Natural Rattan (207-12464)
- ACHLA DESIGNS Storage Bin Basket, Black, Galvanized Steel (BIN-01BK)
- MONARCH SPECIALTIES Bathroom Accent, Shelves, Storage, Laminate, White, Contemporary, Modern (I 3438)
- MANHATTAN COMFORT Amsterdam 35.43" Sideboard with 4 Shelves in White (147AMC205)
- Villacera Accent Furniture and Storage