Shop All Storage Bins
Villacera
12 in. Square Handmade Wicker Storage Bin - Set of 2
Mfr # 83-DEC7010
Zoro # G310064065
product price: $58.39
/ea
$58.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Wicker
- Shape Sqaure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Villacera
- MFR # 83-DEC7010
- Zoro # G310064065
- UPC # 819732025003
- Country of Origin China
- Category Storage Bins
Details
Material | Wicker |
Item | Storage Bin |
Shape | Sqaure |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Receiving/Shop Desk, 300 lb., 23-1/5 in. (49Y120)
- ECONOCO Bracket Chrome, 16"L, 3/32in. Thick, 25PK (GA16)
- LITTLE GIANT Workbench, Steel, 48" W, 30" D (WW3048-6PHFL)
- BAYHEAD PRODUCTS Gray Long Stacking Pallet Container 20" H (CC-70)
- GLOBAL INDUSTRIAL Hang & Stack Storage Bin, Plastic, 11 in W, 5 in H, Yellow (269685YL)
- QUANTUM STORAGE SYSTEMS Hang & Stack Storage Bin, Plastic, Blue, 4 PK (QUS255BL)
- QUANTUM STORAGE SYSTEMS 75 lb Shelf Storage Bin, Polypropylene/Polyethylene, 18 3/8 in W, 11.9 in H, 19 3/4 in L, Black (QMS543BR)
- AKRO-MILS 20 lb Shelf Storage Bin, Plastic, 8 3/8 in W, 4 in H, 23 5/8 in L, Green (30184GREEN)
- AKRO-MILS Hang & Stack Storage Bin, Plastic, Red, 6 PK (30250 RED)
- GARANT easyPick small parts storage bins Height 25 mm- Widthxdepth in G / type: 2X3/1 (951210 2X3/1)
- QUANTUM STORAGE SYSTEMS 250 lb Mobile Storage Bin, Polyethylene, 19 7/8 in W, 12 1/2 in H, 15 1/4 in L, Blue (QGH705MOBBL)
- Villacera Storage Bins