Shop All Traffic Safety Vests and Apparel
Viking
XL Class 3 High Visibility Vest, Orange
Mfr # U6155O-XL
Zoro # G3839254
product price: $13.19
/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Back Stripe Pattern U-Block
- Number of Pockets with Closure 2
- Fits Chest Size 47"
- Stripe Color Silver
- Size XL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # U6155O-XL
- Zoro # G3839254
- UPC # 060405968749
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Fits Chest Size | 47" |
Size | XL |
Length | 27 in |
Details
Back Stripe Pattern | U-Block |
Number of Pockets with Closure | 2 |
Stripe Color | Silver |
ATPV Rating | Not Rated |
Color | Orange/Red |
Item | High Visibility Vest |
Standards | ANSI/ISEA 107-2010 |
Features | 2" ANSI Certified Reflective Material with 4" Contrasting Color, (2) Pockets with Hook-and-Loop Closure, Cell/Radio Phone Clip Bands on Upper Left and Right Chest, Machine Washable |
Vest Stripe Color Family | Silver |
Gender | Unisex |
Hazard Risk Category (HRC) | 0 |
ANSI Class | 3 |
Material | Polyester Mesh |
Closure Type | Zipper |
Number of Inside Pockets | 0 |
Reflective Stripe Color | Silver |
Number of Outside Pockets | 4 |
Fabric Construction | Mesh |
Description
High Visibility Vest, ANSI Class 3, Vest Size 47 In., Traffic Safety Vest Color Orange/Red, Fits Chest Size 47 In., Gender Unisex, Stripe Color Silver, Vest Material Polyester Mesh, Vest Closure Type Zipper, ATPV Rating Not Rated, Hazard Risk Category (HRC) 0, Vest Stripe Color Family Silver, Back Stripe Pattern U, Vest Length 27 in, Number of Pockets (Inside) 0, Number of Pockets (Outside) 4, Number of Pockets with Closure 2
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUT PRO Cut-Resist Glove, Orange, L, PK12 (92730HVL)
- MUTUAL INDUSTRIES Flagging Tape Ultra Standard, Blue 12Rls (2Pk) (M16002-25-1875)
- ALLEGRO INDUSTRIES Capacitor (9513-63)
- ACCUFORM Right To Know SDS Poster, 20x32 In (SP125161JL)
- VIKING Hi-Vis Vest, Lime, Polyester Mesh, 5XL (U6112G-5XL)
- VIKING Safety Vest, Mesh, Green, L/XL (U6125G-L/XL)
- VIKING Surveyor Vest, Red, 3XL, 29-3/4"L, Class 2 (6165R-XXXL)
- VIKING High Visibility Vest, Class 3, 3XL, Green (U6155G-3XL)
- VIKING High Visibility Vest, Class 3, L, Orange (U6155O-L)
- VIKING High Visibility Vest, Class 3, 2XL, Green (U6155G-2XL)
- ERB SAFETY Safety Vest, Economy, Hi-Viz, Lime, XS (61645)
- Viking Workwear and Protective Clothing