Shop All Work Jackets & Coats
Viking
Windigo Men Jacket, Gray/Charcoal, S
Mfr # 910CO-S
Zoro # G7336870
product price: $41.09
/ea
$41.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Waterproof
- Lining Material Mesh
- Style Waterproof
- Closure Type Elastic Cuffs with Hook-and-Loop, Zipper
- Size S
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # 910CO-S
- Zoro # G7336870
- UPC # 00772438119011
- Country of Origin China
- Category Work Jackets & Coats
Dimensions
Size | S |
Fits Chest Size | 34" to 36" |
Details
Type | Waterproof |
Lining Material | Mesh |
Style | Waterproof |
Closure Type | Elastic Cuffs with Hook-and-Loop, Zipper |
Material | Polyester Fabric |
Item | Jacket |
Color | Gray/Charcoal |
Water-Resistant | Yes |
Description
Windigo Men Jacket,Gray/Charcoal,S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIONEER Solid Vest, Black, 4/5XL (V1021571U-4/5XL)
- HILLMAN 1 in. Black Vinyl Self-Adhesive Letter and Number Set 0-9 A-Z 228 pc, 6PK (847212)
- NOTCH EQUIPMENT Notch Chainsaw Scabbard (40575)
- LABELMASTER Clear Vinyl, 3.5", Numeral, 5, DOT, PK50 (NUMBER5R)
- VIKING Windigo Jacket, Waterproof, Black, L (910BK-L)
- VIKING Tempest II Jacket, Black/Royal, Blue, S (838CB-S)
- VIKING Windigo Jacket, Black, XXL (910BK-XXL)
- VIKING Tempest II Jacket, Black/Navy, XL (838CN-XL)
- VIKING Windigo Jacket, Charcoal/Red, XL (910CR-XL)
- VIKING Windigo Ladies Jacket, Hydro Blue, M (920HB-M)
- VIKING Jacket, Insulated, Black, 5XL (850BK-XXXXXL)
- Viking Workwear