Shop All Work Jackets & Coats
Viking
Windigo Ladies Jacket, Hydro Blue, XL
Mfr # 920HB-XL
Zoro # G7337397
product price: $40.59
/ea
$40.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Xl
- Material Polyester/PU
- Closure Type Adjustable Hem and Elastic Cuffs With Hook-And-Loop, Zipper
- Type Waterproof
- Fits Chest Size 46"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # 920HB-XL
- Zoro # G7337397
- UPC # 00060405807239
- Country of Origin China
- Category Work Jackets & Coats
Dimensions
Size | Xl |
Fits Chest Size | 46" |
Details
Item | Jacket |
Color | Hydro Blue |
Material | Polyester/PU |
Closure Type | Adjustable Hem and Elastic Cuffs With Hook-And-Loop, Zipper |
Type | Waterproof |
Style | Waterproof |
Lining Material | Mesh |
Water-Resistant | Yes |
Description
Windigo Ladies Jacket,Hydro Blue,XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Front Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Green (31KY28)
- ZORO SELECT Traffic Cone Sign, ABS plastic, 10 1/2 in H, 12 1/2 in L, 5/16 in W, Black/Orange (03-550-SC)
- HEXARMOR Safety Glasses, Goggle Clear Polycarbonate Lens, Anti-Fog, Chemical-Resistant, Scratch-Resistant (11-23003-04)
- KISHIGO 2XL Class 2 Flame Resistant Vest, Lime (F300-2X)
- VIKING Tempest II Jacket, Black/Navy, L (838CN-L)
- VIKING Tempest II Jacket, Black/Red, L (838CR-L)
- VIKING Tempest II Jacket, Black/Red, M (838CR-M)
- VIKING Windigo Ladies Jacket, Hydro Blue, M (920HB-M)
- VIKING Tempest II Jacket, Blk/Charcoal Gray, XXL (838GC-XXL)
- VIKING Black Viking Thor Prof Surveyor Jacket size 2XL (406BK-XXL)
- CARHARTT Men's Brown Cotton Hooded Duck Jacket size XL (J140-BRN XLG REG)
- Viking Work Jackets & Coats