Shop All Work Jackets & Coats
Viking
Windigo Ladies Jacket, Hydro Blue, M
Mfr # 920HB-M
Zoro # G7337318
product price: $51.35
/ea
$51.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Color Hydro Blue
- Material Polyester/PU
- Closure Type Adjustable Hem and Elastic Cuffs With Hook-And-Loop, Zipper
- Lining Material Mesh
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # 920HB-M
- Zoro # G7337318
- UPC # 00060405807215
- Country of Origin China
- Category Work Jackets & Coats
Dimensions
Size | M |
Fits Chest Size | 38" to 40" |
Details
Item | Jacket |
Color | Hydro Blue |
Material | Polyester/PU |
Closure Type | Adjustable Hem and Elastic Cuffs With Hook-And-Loop, Zipper |
Lining Material | Mesh |
Style | Waterproof |
Type | Waterproof |
Water-Resistant | Yes |
Description
Windigo Ladies Jacket,Hydro Blue,M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST ALERT Fire Extinguisher, 4A:60B:C, Dry Chemical, 10 lb (PRO10)
- GUARDIAN EQUIPMENT Spray Hd, Fs, Ldc, 1/4, Assy (AP470-021LDC)
- CELLUCAP Disp Lab Coat, PP, White, 5XL, PK25 (3302EWSXXXXX)
- BDG Seamless Knit HPPE Cut Resistant HiViz Yellow Impact Prote, Size L (9) (99-1-9790-9)
- VIKING Tempest Trizone Jacket, Navy Blue, L (858JN-L)
- VIKING Windigo Jacket, Black, XL (910BK-XL)
- VIKING Tempest II Jacket, Black/Navy, M (838CN-M)
- VIKING Windigo Jacket, Charcoal/Light Gray, XXL (910CG-XXL)
- VIKING Jacket, Moss Green, PVC Lite, L (3125J-L)
- VIKING Jacket, Moss Green, PVC Lite, S (3125J-S)
- BERNE Heartland Washed Duck Hooded Work Jacket (HJ375)
- Viking Workwear and Protective Clothing