Shop All Work Jackets & Coats
Viking
Windigo Ladies Jacket, Black, XL
Mfr # 920BK-XL
Zoro # G7337342
product price: $40.89
/ea
$40.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Xl
- Material Polyester/PU
- Closure Type Adjustable Hem and Elastic Cuffs With Hook-And-Loop, Zipper
- Type Waterproof
- Fits Chest Size 46"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # 920BK-XL
- Zoro # G7337342
- UPC # 00060405807031
- Country of Origin China
- Category Work Jackets & Coats
Dimensions
Size | Xl |
Fits Chest Size | 46" |
Details
Item | Jacket |
Color | Black |
Material | Polyester/PU |
Closure Type | Adjustable Hem and Elastic Cuffs With Hook-And-Loop, Zipper |
Type | Waterproof |
Lining Material | Mesh |
Style | Waterproof |
Water-Resistant | Yes |
Description
Windigo Ladies Jacket,Black,XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA WARNING Sign, Dust Inhalation Hazard, 10in X 7in Aluminum, 7" W, 10" L, Landscape (OS-WS-A-710-L-12581)
- SHOWA VF, Chemical Resistant Gloves, S, 29UP88, PR (727-07-V)
- CONDOR Safety Sign, 10 in x 14 in, Polyethylene (480L54)
- CONDOR 13" Chemical Resistant Gloves, Nitrile, 8, 1 PR (53CJ89)
- VIKING Windigo Jacket, Black, XL (910BK-XL)
- VIKING Tempest II Jacket, Black/Charcoal Gray, XL (838GC-XL)
- VIKING Tempest Trizone Jacket, Navy Blue, 5XL (858JN-XXXXXL)
- VIKING Tempest II Jacket, Black/Royal, Blue, S (838CB-S)
- VIKING Windigo Jacket, Charcoal/Red, XL (910CR-XL)
- VIKING Tempest Trizone Jacket, Blue/Black, XL (858JBB-XL)
- CONDOR OUTDOOR PRODUCTS SUMMIT SOFTSHELL JACKET, COYOTE BROWN, L (602-498-L)
- Viking Workwear