Shop All Work Jackets & Coats
Viking
Windigo Ladies Jacket, Black, S
Mfr # 920BK-S
Zoro # G7337178
product price: $40.59
/ea
$40.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Chest Size 34" to 36"
- Material Polyester/PU
- Style Waterproof
- Size S
- Lining Material Mesh
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # 920BK-S
- Zoro # G7337178
- UPC # 00060405807000
- Country of Origin China
- Category Work Jackets & Coats
Dimensions
Fits Chest Size | 34" to 36" |
Size | S |
Details
Material | Polyester/PU |
Style | Waterproof |
Lining Material | Mesh |
Type | Waterproof |
Closure Type | Adjustable Hem and Elastic Cuffs With Hook-And-Loop, Zipper |
Color | Black |
Item | Jacket |
Water-Resistant | Yes |
Description
Windigo Ladies Jacket,Black,S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACTO Anti-Vibration Gloves, M, Blue/Ylw, PR (503-20M)
- CONDOR Spill Kit, Bag, Chemical, Hazmat, 5 gal. (436M94)
- ZORO SELECT Lockout Padlock, Keyed Different, Aluminum w/ Hardened Steel Shackle, Standard, 2 in H, Pack of 6 (48JR63)
- BRADY Ribbon, 2" W, 75 ft. L, Black (M61-R6210)
- VIKING Tempest II Jacket, Black/Charcoal Gray, M (838GC-M)
- VIKING Black Viking Thor Prof Surveyor Jacket size M (406BK-M)
- VIKING Tempest II Jacket, Black/Navy, L (838CN-L)
- VIKING Windigo Jacket, Black, XXL (910BK-XXL)
- VIKING Windigo Jacket, Black, XL (910BK-XL)
- VIKING Jacket, Insulated, Navy, M (850N-M)
- POLAR PLUS Insulated Blue Nylon Jacket size 5XL (34020-RXL5B)
- Viking Workwear