Shop All Work Jackets & Coats
Viking
Windigo Ladies Jacket, Black, M
Mfr # 920BK-M
Zoro # G7337220
product price: $50.25
/ea
$50.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Color Black
- Material Polyester/PU
- Closure Type Adjustable Hem and Elastic Cuffs With Hook-And-Loop, Zipper
- Lining Material Mesh
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # 920BK-M
- Zoro # G7337220
- Country of Origin China
- Category Work Jackets & Coats
Dimensions
Size | M |
Fits Chest Size | 38" to 40" |
Details
Item | Jacket |
Color | Black |
Material | Polyester/PU |
Closure Type | Adjustable Hem and Elastic Cuffs With Hook-And-Loop, Zipper |
Lining Material | Mesh |
Type | Waterproof |
Style | Waterproof |
Water-Resistant | Yes |
Description
Windigo Ladies Jacket,Black,M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Viking Journeyman 420D Bib Pant Yellow (3300P-M)
- MCR SAFETY Leather Gloves, Brown, XL, PR (MU3624KXL)
- BRADY Label, 5/16 in W, Indoor, White (M6C-318-498)
- C.H. HANSON Blank Tag, Rectangle, Steel, PK10 (43115)
- VIKING Tempest II Jacket, Black/Red, L (838CR-L)
- VIKING Windigo Jacket, Charcoal/Red, XL (910CR-XL)
- VIKING Tempest Trizone Jacket, Black, XL (858JB-XL)
- VIKING Jacket, Insulated, Black, 5XL (850BK-XXXXXL)
- VIKING Tempest Trizone Jacket, Blue/Black, L (858JBB-L)
- VIKING Windigo Ladies Jacket, Hydro Blue, L (920HB-L)
- TOUGH DUCK Ultimate Duck Parka BLK, LT (WJ343)
- Viking Workwear