Shop All Work Jackets & Coats
Viking
Windigo Jacket, Waterproof, Navy, 4XL
Mfr # 910N-XXXL
Zoro # G7337099
$63.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 4Xl
- Color Navy
- Material Polyester Fabric
- Closure Type Elastic Cuffs with Hook-and-Loop, Zipper
- Style Waterproof
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Viking
- MFR # 910N-XXXL
- Zoro # G7337099
- Country of Origin China
- Category Work Jackets & Coats
Dimensions
Size | 4Xl |
Details
Item | Jacket |
Color | Navy |
Material | Polyester Fabric |
Closure Type | Elastic Cuffs with Hook-and-Loop, Zipper |
Style | Waterproof |
Lining Material | Mesh |
Type | Waterproof |
Water-Resistant | Yes |
Description
Windigo Jacket,Waterproof,Navy,3XL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Marker, Ammonia, Yel, 3/4 to 1-3/8 In (4005-A)
- ZING Sign, Fire EXtinguisher, 14 X 3.25", ADH (1885S)
- NMC Emergency Exit Only Sign - Bilingual (M734PB)
- ROCKY TMC Postal-Approved Plain Toe Oxford Shoe, 11ME (FQ0005000)
- VIKING Tempest Trizone Jacket, Black, M (858JB-M)
- VIKING Tempest II Jacket, Black/Red, L (838CR-L)
- VIKING Tempest Trizone Jacket, Navy Blue, XXL (858JN-XXL)
- VIKING Windigo Ladies Jacket, Hydro Blue, M (920HB-M)
- VIKING Windigo Jacket, Charcoal/Red, XL (910CR-XL)
- VIKING Tempest Trizone Jacket, Navy Blue, L (858JN-L)
- CARHARTT OV4277 W RlxdFit WshDck Lnd MckNck Vst (104224-BLK)
- Viking Work Jackets & Coats