Shop All Work Jackets & Coats
Viking
Windigo Jacket, Steel Blue, XS
Mfr # 910CSB-XS
Zoro # G7337080
product price: $46.35
/ea
$46.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XS
- Material Polyester Fabric
- Closure Type Elastic Cuffs with Hook-and-Loop, Zipper
- Style Waterproof
- Type Waterproof
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # 910CSB-XS
- Zoro # G7337080
- UPC # 00060405806409
- Country of Origin China
- Category Work Jackets & Coats
Dimensions
Size | XS |
Details
Item | Jacket |
Color | Steel Blue |
Material | Polyester Fabric |
Closure Type | Elastic Cuffs with Hook-and-Loop, Zipper |
Style | Waterproof |
Type | Waterproof |
Lining Material | Mesh |
Water-Resistant | Yes |
Description
Windigo Jacket,Steel Blue,XS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEARWELL Interlocking Drainage Mat Kit, PVC, 3 ft 6 in Long x 27 in Wide, 5/8 in Thick (546)
- VIKING Viking Journeyman PVC Hood Jacket Yel (5125J-XXL)
- HONEYWELL MILLER Liquid Repellant Shock Absorbing Lanyard, 310 lb. Weight Capacity, Green (922PCR/6FTGN)
- FIRST ALERT Carbon Monoxide and Smoke Alarm, Electrochemical, Photoelectric Sensor, 85 dB @ 10 ft Audible Alert (PRC700VB)
- VIKING Windigo Ladies Jacket, Black, M (920BK-M)
- VIKING Creekside Jacket Pacific, Blue, XL (866PB-XL)
- VIKING Tempest II Jacket, Black/Navy, M (838CN-M)
- VIKING Windigo Jacket, Black, XL (910BK-XL)
- VIKING Tempest Trizone Jacket, Blue/Black, L (858JBB-L)
- VIKING Tempest Trizone Jacket, Navy Blue, XXL (858JN-XXL)
- CARHARTT Men's Black Cotton Hooded Duck Jacket size M Tall (J140-BLK MED TLL)
- Viking Workwear