Shop All Work Jackets & Coats
Viking
Windigo Jacket, Steel Blue, M
Mfr # 910CSB-M
Zoro # G7337132
product price: $41.09
/ea
$41.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Material Polyester Fabric
- Closure Type Elastic Cuffs with Hook-and-Loop, Zipper
- Type Waterproof
- Style Waterproof
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # 910CSB-M
- Zoro # G7337132
- UPC # 00060405806423
- Country of Origin China
- Category Work Jackets & Coats
Dimensions
Size | M |
Fits Chest Size | 38" to 40" |
Details
Item | Jacket |
Color | Steel Blue |
Material | Polyester Fabric |
Closure Type | Elastic Cuffs with Hook-and-Loop, Zipper |
Type | Waterproof |
Style | Waterproof |
Lining Material | Mesh |
Water-Resistant | Yes |
Description
Windigo Jacket,Steel Blue,M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Cut Resistant Coated Gloves, 3 Cut Level, Nitrile/Polyurethane, XL, 1 PR (NFD20B/10XL)
- GASCO Calibration Gas, Air, Isobutylene, 34 L, CGA 600 Connection, +/-5% Accuracy, 500 psi Max. Pressure (34LS-248-10)
- LABELMASTER Flammable Gas Label, Worded, PK50 (HML7S)
- ANSELL Coated Gloves, Coated, 15 ga, L, PR1 (11-841)
- VIKING Tempest II Jacket, Black/Navy, M (838CN-M)
- VIKING Tempest II Jacket, Black/Red, XXL (838CR-XXL)
- VIKING Tempest II Jacket, Black/Navy, XL (838CN-XL)
- VIKING Tempest Trizone Jacket, Navy Blue, XXL (858JN-XXL)
- VIKING Windigo Jacket, Charcoal/Light Gray, L (910CG-L)
- VIKING Tempest II Jacket, Black/Charcoal Gray, XL (838GC-XL)
- PROPPER Green Cotton Military Coat size 3XLT (F5454553303XL3)
- Viking Workwear