Shop All Work Jackets & Coats
Viking
Windigo Jacket, Charcoal/Red, L
Mfr # 910CR-L
Zoro # G7337053
$40.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Material Polyester Fabric
- Closure Type Elastic Cuffs with Hook-and-Loop, Zipper
- Lining Material Mesh
- Fits Chest Size 42" to 44"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Viking
- MFR # 910CR-L
- Zoro # G7337053
- UPC # 00060405806737
- Country of Origin China
- Category Work Jackets & Coats
Dimensions
Size | L |
Fits Chest Size | 42" to 44" |
Details
Item | Jacket |
Color | Charcoal/Red |
Material | Polyester Fabric |
Closure Type | Elastic Cuffs with Hook-and-Loop, Zipper |
Lining Material | Mesh |
Type | Waterproof |
Style | Waterproof |
Water-Resistant | Yes |
Description
Windigo Jacket,Charcoal/Red,L
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE No Parking Loading Zone Sign, 18" x 12, T1-1175-DG_12x18 (T1-1175-DG_12x18)
- 5.11 Stryke Pant, Black, 34 30 (74369)
- TILLMAN 18Oz Chore, Gauntlet, PR (1640)
- TANDEM SPORT Tandem Sport TSFINGERSUP Finger Supports (TSFINGERSUP)
- VIKING Windigo Jacket, Waterproof, Black, L (910BK-L)
- VIKING Windigo Jacket, Charcoal/Light Gray, L (910CG-L)
- VIKING Black Viking Thor Prof Surveyor Jacket size 2XL (406BK-XXL)
- VIKING Tempest II Jacket, Black/Charcoal Gray, XL (838GC-XL)
- VIKING Tempest Trizone Jacket, Navy Blue, L (858JN-L)
- VIKING Tempest II Jacket, Black/Navy, M (838CN-M)
- CARHARTT Softshell Jacket, Men's, Zipper, Green, XL (102199-MOSXLREG)
- Viking Work Jackets & Coats