Shop All Work Jackets & Coats
Viking
Windigo Jacket, Charcoal/Light Gray, XXL
Mfr # 910CG-XXL
Zoro # G7336782
product price: $44.69
/ea
$44.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Material Polyester Fabric
- Closure Type Elastic Cuffs with Hook-and-Loop, Zipper
- Type Waterproof
- Fits Chest Size 48" to 50"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # 910CG-XXL
- Zoro # G7336782
- UPC # 00060405806553
- Country of Origin China
- Category Work Jackets & Coats
Dimensions
Size | 2XL |
Fits Chest Size | 48" to 50" |
Details
Item | Jacket |
Color | Charcoal/Light Gray |
Material | Polyester Fabric |
Closure Type | Elastic Cuffs with Hook-and-Loop, Zipper |
Type | Waterproof |
Lining Material | Mesh |
Style | Waterproof |
Water-Resistant | Yes |
Description
Windigo Jacket,Charcoal/Light Gray,XXL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Tekk Protection Sanding and Fiberglass Valved Respirator (8511HA1-C)
- MEDEGEN MEDICAL PRODUCTS Slippers, XL, Beige, PK48 (7737-XLBGE)
- ANSELL Cut Resistant Coated Gloves, A4 Cut Level, Nitrile, XL, 1 PR (97-505)
- HAWS Eyewash Station in Green (7501)
- VIKING Windigo Jacket, Black, XXL (910BK-XXL)
- VIKING Tempest Trizone Jacket, Navy Blue, 5XL (858JN-XXXXXL)
- VIKING Tempest II Jacket, Black/Charcoal Gray, XL (838GC-XL)
- VIKING Black Viking Thor Prof Surveyor Jacket size M (406BK-M)
- VIKING Jacket, Insulated, Navy, XL (850N-XL)
- VIKING Tempest II Jacket, Blk/Charcoal Gray, XXL (838GC-XXL)
- VIKING Tempest II Jacket, Black/Red, M (838CR-M)
- Viking Workwear and Protective Clothing