Shop All Work Jackets & Coats
Viking
Windigo Jacket, Charcoal/Light Gray, L
Mfr # 910CG-L
Zoro # G7336828
product price: $40.89
/ea
$40.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Material Polyester Fabric
- Closure Type Elastic Cuffs with Hook-and-Loop, Zipper
- Fits Chest Size 42" to 44"
- Lining Material Mesh
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # 910CG-L
- Zoro # G7336828
- UPC # 00060405806539
- Country of Origin China
- Category Work Jackets & Coats
Dimensions
Size | L |
Fits Chest Size | 42" to 44" |
Details
Item | Jacket |
Color | Charcoal/Light Gray |
Material | Polyester Fabric |
Closure Type | Elastic Cuffs with Hook-and-Loop, Zipper |
Lining Material | Mesh |
Style | Waterproof |
Type | Waterproof |
Water-Resistant | Yes |
Description
Windigo Jacket,Charcoal/Light Gray,L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REFRIGIWEAR Cold Protection Gloves, Terry Cloth Lining, XL, 12PK (0409RBLKXLG)
- CONDOR D-Ring Plate Anchor, Plated Alloy Steel (35KU72)
- KLEENGUARD Safety Glasses, Clear Anti-Fog (49309)
- NUGEAR Black, Polyurethane Coated Glove Size: XL (PUB4600XL12)
- VIKING Windigo Jacket, Waterproof, Black, L (910BK-L)
- VIKING Windigo Jacket, Charcoal/Light Gray, XXL (910CG-XXL)
- VIKING Tempest II Jacket, Black/Charcoal Gray, XL (838GC-XL)
- VIKING Windigo Ladies Jacket, Hydro Blue, M (920HB-M)
- VIKING Tempest Trizone Jacket, Navy Blue, 5XL (858JN-XXXXXL)
- VIKING Jacket, Insulated, Black, 5XL (850BK-XXXXXL)
- TIMBERLAND PRO Mens PRO(R) Gritman Lined Canvas (TB0A1VBF060)
- Viking Workwear and Protective Clothing