Shop All Work Jackets & Coats
Viking
Windigo Jacket, Black, 3XL
Mfr # 910BK-XXXL
Zoro # G7336843
$42.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3XL
- Material Polyester Fabric
- Closure Type Elastic Cuffs with Hook-and-Loop, Zipper
- Style Waterproof
- Fits Chest Size 52" to 54"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Viking
- MFR # 910BK-XXXL
- Zoro # G7336843
- UPC # 00060405978397
- Country of Origin China
- Category Work Jackets & Coats
Dimensions
Size | 3XL |
Fits Chest Size | 52" to 54" |
Details
Item | Jacket |
Color | Black |
Material | Polyester Fabric |
Closure Type | Elastic Cuffs with Hook-and-Loop, Zipper |
Style | Waterproof |
Lining Material | Mesh |
Type | Waterproof |
Water-Resistant | Yes |
Description
Windigo Jacket,Black,3XL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID Ear Plugs, 200 PK (IHP32)
- ZORO SELECT Magnet Ring/Carabiner Kit, Black, PK2 (72103)
- NMC Placard Sign, Oxidizer, 5.1 Blank, Pk50 (DL14BTB50)
- SIGNMISSION OSHA Sign, 10" H, 14" W, Aluminum, Emergency Exit Only Not An Entrance Sign With Symbol, Landscape (OS-NS-A-1014-L-11822)
- VIKING Windigo Ladies Jacket, Black, M (920BK-M)
- VIKING Tempest II Jacket, Black/Red, XL (838CR-XL)
- VIKING Tempest II Jacket, Black/Navy, L (838CN-L)
- VIKING Black Viking Thor Prof Surveyor Jacket size 2XL (406BK-XXL)
- VIKING Tempest Trizone Jacket, Navy Blue, 5XL (858JN-XXXXXL)
- VIKING Jacket, Insulated, Navy, XL (850N-XL)
- CONDOR Brown Cotton Duck Coat size L (3WE40)
- Viking Workwear and Protective Clothing