Shop All Rain Jackets
Viking
Viking Thor 300D W/B Stroller Jkt Blk
Mfr # 3910JB-S
Zoro # G4915172
original price:
$132.76
13% off
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material 300 Denier Trilobal Rip-Stop Polyester, Waterproof Breathable
- Length 33 in
- Fabric Weight 9 oz
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Viking
- MFR # 3910JB-S
- Zoro # G4915172
- UPC # 060405983377
- Country of Origin China
- Category Rain Jackets
Dimensions
Size | S |
Length | 33 in |
Fits Chest Size | 34 in to 36 in |
Details
Item | Breathable Rain Jacket |
Color | Black |
Material | 300 Denier Trilobal Rip-Stop Polyester, Waterproof Breathable |
Fabric Weight | 9 oz |
Gender | Men's |
Number of Inside Pockets | 1 |
Rainwear Features | Wind Resistant |
Seam Style | Ripstop/Triple Sewn |
Liner Material | Nylon Mesh |
Number of Outside Pockets | 3 |
Resists | Water, Wind |
Closure Type | zipper |
Thickness | 0.5 mm |
Includes | Front and Back Ventilation, Mesh Lining |
Features | Wind Resistant |
Lining Material | Nylon Mesh |
Includes Hood | Yes |
Number of Pockets | 4 |
Description
Breathable Rain Jacket, Size S, Number of Inside Pockets 1, Number of Outside Pockets 3, Color Black, Front Closure Type Zipper, Gender Men's, Material 300 Denier Trilobal Rip-Stop Polyester, Waterproof Breathable, Includes Hood Yes, Length 33 in, Lining Material Nylon Mesh, Features Wind Resistant, Thickness 0.5 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Bouton Rimless Frame Reader Clr +2.25 (250-26-0022)
- SEE ALL Portable Convex Security Mirror, 7" Diameter (ICU7)
- LYLE Facility Sign, 8" W, 8" H, 0.040" Thickness, LCFL-0015-RA_8x8 (LCFL-0015-RA_8x8)
- BLACKCANYON OUTFITTERS BCO RFID BIFOLD WALLET/CROC EMB/BK/BR (BCO5511ZC)
- VIKING Viking Thor 300D W/B Stroller Jkt Blk (3910JB-M)
- VIKING Viking Thor 300D W/B Stroller Jkt Blk (3910JB-XL)
- VIKING Viking Thor 300D W/B Stroller Jkt Blk (3910JB-L)
- VIKING Viking BristolBay H/D Jkt Grn (7125J-XXL)
- VIKING Torrent Jacket, Black, XL (828BK-XL)
- VIKING Viking Journeyman 420D Jacket Green (3305J-XL)
- ONGUARD Chemtex Rain Jacket, Hood Snaps, Green, L (7103200)
- Viking Rain Jackets