Shop All Rain Jackets
Viking
Viking Thor 300D W/B Stroller Jkt Blk
Mfr # 3910JB-L
Zoro # G4915197
original price:
$132.99
9% off
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material 300 Denier Trilobal Rip-Stop Polyester, Waterproof Breathable
- Length 33 in
- Fabric Weight 9 oz
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Viking
- MFR # 3910JB-L
- Zoro # G4915197
- UPC # 060405983391
- Country of Origin China
- Category Rain Jackets
Dimensions
Size | L |
Length | 33 in |
Fits Chest Size | 42 in to 44 in |
Details
Item | Breathable Rain Jacket |
Color | Black |
Material | 300 Denier Trilobal Rip-Stop Polyester, Waterproof Breathable |
Fabric Weight | 9 oz |
Gender | Men's |
Liner Material | Nylon Mesh |
Number of Inside Pockets | 1 |
Closure Type | zipper |
Resists | Water, Wind |
Seam Style | Ripstop/Triple Sewn |
Thickness | 0.5 mm |
Number of Outside Pockets | 3 |
Rainwear Features | Wind Resistant |
Includes | Front and Back Ventilation, Mesh Lining |
Features | Wind Resistant |
Includes Hood | Yes |
Lining Material | Nylon Mesh |
Number of Pockets | 4 |
Description
Breathable Rain Jacket, Size L, Number of Inside Pockets 1, Number of Outside Pockets 3, Color Black, Front Closure Type Zipper, Gender Men's, Material 300 Denier Trilobal Rip-Stop Polyester, Waterproof Breathable, Includes Hood Yes, Length 33 in, Lining Material Nylon Mesh, Features Wind Resistant, Thickness 0.5 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL UVEX Safety Glasses, SCT-Low IR Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant (S3304HS)
- CONDOR Hi-Vis Cold Protection Gloves, Nylon/WarmTex Lining, XL (2RA33)
- TILSATEC Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, 10, 12PK (TTP030PU-100)
- CARHARTT Bib Overalls, 38" Waist Sz, 30" Inseam, Brn (102776-211-38x30)
- VIKING Viking Thor 300D W/B Stroller Jkt Blk (3910JB-XXL)
- VIKING Viking Thor 300D W/B Stroller Jkt Blk (3910JB-XL)
- VIKING Viking Thor 300D W/B Stroller Jkt Blk (3910JB-M)
- VIKING Open Road 150D Jkt w/Hood-Ylw (2910JY-XL)
- VIKING Viking Journeyman PVC Hood Jacket Yel (5125J-S)
- VIKING BT Element Jacket, Solid, Red, L (240R-L)
- NEESE Outerwear Economy Series 48" Rain Coat-Yel-S (10165-31-1-YEL-S)
- Viking Workwear and Protective Clothing