Shop All Rain Overalls
Viking
Viking Thor 300D W/B Stroller Bib Pants Blk
Mfr # 3910PB-XXL
Zoro # G4913921
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Fabric Weight 10.5 oz
- Material Polyester
- Rainwear Features Wind Resistant
- Inseam 33 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # 3910PB-XXL
- Zoro # G4913921
- UPC # 060405983476
- Country of Origin China
- Category Rain Overalls
Dimensions
Size | 2XL |
Fits Waist Size | 42 in |
Maximum Chest Size | 50 in |
Maximum Waist Size | 42 in |
Minimum Chest Size | 48 in |
Size (Max. Waist x Inseam) | 2XL ( 42 in x 33 in ) |
Description
Rain Bib Pants, Style Bib Pant, Material Polyester, Gender Men's, Size 2XL, Color Black, Inseam 33 in, Maximum Waist Size 42 in, High-Visibility No, ANSI Class Not Rated, ANSI Type Unrated, Number of Inside Pockets 1, Number of Outside Pockets 5, Includes Lining Yes, Lining Material Polyester, Ankle Type Adjustable Cuff, Fabric Weight 10.5 oz, Fly Closure Type Zipper, Will Fit Over Boots Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO 5In Reflective Number 6, 10PK (B00582)
- ORION Hp Red Areial Flare Refill (372801)
- BRADY Lockout Padlock, Nylon, Grn, 1-13/16" H, PK6 (NYL-GRN-38ST-KD6PK)
- CARHARTT Knit Cap, Gray, Universal (A18 HGY OFA)
- VIKING Viking Journeyman 420D Bib Pant Green (3305P-XXXL)
- VIKING Viking Journeyman 420D Bib Pant Black (3307P-XXXL)
- VIKING Viking BristolBay H/D Pant Grn (7110P-M)
- VIKING Viking Thor 300D W/B Stroller Bib Pants Blk (3910PB-XXXL)
- VIKING Viking BristolBay H/D Pant Grn (7110P-L)
- VIKING Viking BristolBay H/D Pant Open Roadg (8110P-L)
- HELLY HANSEN Rain Bibs, PVC/Polyester, Army Green, 2XL (70529_480-2XL)
- Viking Rain Gear