Shop All Rain Overalls
Viking
Viking Thor 300D W/B Stroller Bib Pants Blk
Mfr # 3910PB-XL
Zoro # G4913912
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Fabric Weight 10.5 oz
- Material Polyester
- Rainwear Features Wind Resistant
- Inseam 32 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # 3910PB-XL
- Zoro # G4913912
- UPC # 060405983469
- Country of Origin China
- Category Rain Overalls
Dimensions
Size | XL |
Fits Waist Size | 39 in |
Maximum Chest Size | 46 in |
Maximum Waist Size | 39 in |
Size (Max. Waist x Inseam) | XL ( 39 in x 32 1/2 in ) |
Description
Rain Bib Pants, Style Bib Pant, Material Polyester, Gender Men's, Size XL, Color Black, Inseam 32 1/2 in, Maximum Waist Size 39 in, High-Visibility No, ANSI Class Not Rated, ANSI Type Unrated, Number of Inside Pockets 1, Number of Outside Pockets 5, Includes Lining Yes, Lining Material Polyester, Ankle Type Adjustable Cuff, Fabric Weight 10.5 oz, Fly Closure Type Zipper, Will Fit Over Boots Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GVS-RPB RPB Safety Z-Link Weld Visor Attachement Clip (16-673)
- STRANCO Die Cut Number Label, 4, 10 Cards, PK10 (DBV-2-4-10)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 470N36 (470N36)
- SKECHERS Athletic Shoe, M, 8 1/2, Black, PR (200206 BKRD Size 8.5)
- VIKING Viking Thor 300D W/B Stroller Bib Pants Blk (3910PB-XXXL)
- VIKING Viking Thor 300D W/B Stroller Bib Pants Blk (3910PB-L)
- VIKING Viking Thor 300D W/B Stroller Bib Pants Blk (3910PB-S)
- VIKING Viking D Series 300D Safety Bib Gr (D6329PG-S)
- VIKING Viking Journeyman 420D Bib Pant Black (3307P-M)
- VIKING Viking ARCTIC 300D 3-IN-1 Bib Pant (6410PG-XXL)
- HELLY HANSEN Rain Bibs, PVC/Polyester, Navy, XL (70529_590-XL)
- Viking Rain Overalls