Shop All Rain Overalls
Viking
Viking Thor 300D W/B Stroller Bib Pants Blk
Mfr # 3910PB-S
Zoro # G4913894
original price:
$154.91
5% off
new price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Fabric Weight 10.5 oz
- Material Polyester
- Inseam 31 in
- Rainwear Features Wind Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # 3910PB-S
- Zoro # G4913894
- UPC # 060405983438
- Country of Origin China
- Category Rain Overalls
Dimensions
Size | S |
Fits Waist Size | 30 in |
Minimum Chest Size | 34 in |
Maximum Waist Size | 30 in |
Maximum Chest Size | 36 in |
Size (Max. Waist x Inseam) | S ( 30 in x 31 in ) |
Description
Rain Bib Pants, Style Bib Pant, Material Polyester, Gender Men's, Size S, Color Black, Inseam 31 in, Maximum Waist Size 30 in, High-Visibility No, ANSI Class Not Rated, ANSI Type Unrated, Number of Inside Pockets 1, Number of Outside Pockets 5, Includes Lining Yes, Lining Material Polyester, Ankle Type Adjustable Cuff, Fabric Weight 10.5 oz, Fly Closure Type Zipper, Will Fit Over Boots Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA 9500PF, Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, M, 50 PK, Fluorescent Green (9500PFM)
- SHOWA Glove, Chemical Resistat, Seamless Knit, PR (CS721S-07)
- LYLE ADA Handicapped Parking Sign, 18" x 12, HC-AZ01-12HA (HC-AZ01-12HA)
- NAUTILUS SAFETY FOOTWEAR Athletic Shoe, M, 9, Black, PR (N1911-M)
- VIKING Viking Thor 300D W/B Stroller Bib Pants Blk (3910PB-L)
- VIKING Viking Thor 300D W/B Stroller Bib Pants Blk (3910PB-XXXL)
- VIKING Viking Thor 300D W/B Stroller Bib Pants Blk (3910PB-XL)
- VIKING Viking Journeyman 420D Bib Pant Black (3307P-M)
- VIKING Viking BristolBay H/D Pant Open Roadg (8110P-XL)
- VIKING Viking BristolBay H/D Pant Grn (7110P-L)
- VIKING Viking D Series 300D Safety Bib Gr (D6329PG-XXL)
- Viking Rain Overalls