Viking

Viking Thor 300D W/B Stroller Bib Pants Blk


original price: $137.99
10% off
new price: $123.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Black
  • Fabric Weight 10.5 oz
  • Material Polyester
  • Rainwear Features Wind Resistant
  • Inseam 31 1/2 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size M
Fits Waist Size 33 in
Maximum Waist Size 33 in
Maximum Chest Size 40 in
Minimum Chest Size 38 in
Size (Max. Waist x Inseam) M ( 33 in x 31 1/2 in )

Description

Rain Bib Pants, Style Bib Pant, Material Polyester, Gender Men's, Size M, Color Black, Inseam 31 1/2 in, Maximum Waist Size 33 in, High-Visibility No, ANSI Class Not Rated, ANSI Type Unrated, Number of Inside Pockets 1, Number of Outside Pockets 5, Includes Lining Yes, Lining Material Polyester, Ankle Type Adjustable Cuff, Fabric Weight 10.5 oz, Fly Closure Type Zipper, Will Fit Over Boots Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.