Viking

Viking Safety300D 3in1 Pant Open Road


product price: $87.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Color Orange
  • Fabric Weight 14.1 oz
  • Material Polyester
  • Rainwear Features Cold Weather, Wind Resistant
  • Inseam 33 1/2 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Viking
  • MFR # U6400PO-XXXL
  • Zoro # G5202443
  • UPC #
    060405984886
  • Country of Origin China
  • Category Rain Overalls

Dimensions

Size 3XL
Fits Waist Size 45 in
Minimum Chest Size 52 in
Maximum Waist Size 45 in
Maximum Chest Size 54 in
Size (Max. Waist x Inseam) 3XL ( 45 in x 33 1/2 in )

Description

Hi-Visibility Rain Bib Pants, Style Bib Pant, Material Polyester, Gender Men's, Size 3XL, Color Orange, Inseam 33 1/2 in, Maximum Waist Size 45 in, High-Visibility Yes, ANSI Class E, Number of Inside Pockets 1, Number of Outside Pockets 0, Includes Lining Yes, Lining Material Polyester, Ankle Type Adjustable Cuff, Fabric Weight 14.1 oz, Fly Closure Type Hook-and-Loop, Standards ANSI/ISEA 107-2015 Class E, CSA Class 3, CSA Z96-15 Class 2, Level 2, not FR, WCB/Worksafe/DOT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.