Shop All Rain Overalls
Viking
Viking Safety300D 3in1 Pant Gr
Mfr # U6400PG-XL
Zoro # G5202434
Free Shipping & Returns
$95.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green/Yellow
- Size XL
- Fabric Weight 3.53 oz
- Material Polyester
- Inseam 32 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Viking
- MFR # U6400PG-XL
- Zoro # G5202434
- UPC # 060405984664
- Country of Origin China
- Category Rain Overalls
Dimensions
Size | XL |
Fits Waist Size | 39 in |
Maximum Waist Size | 39 in |
Maximum Chest Size | 46 in |
Size (Max. Waist x Inseam) | XL ( 39 in x 32 1/2 in ) |
Description
Hi-Visibility Rain Bib Pants, Style Bib Pant, Material Polyester, Gender Men's, Size XL, Color Green/Yellow, Inseam 32 1/2 in, Maximum Waist Size 39 in, High-Visibility Yes, ANSI Class E, Number of Inside Pockets 1, Number of Outside Pockets 0, Includes Lining Yes, Lining Material Polyester, Ankle Type Adjustable Cuff, Fabric Weight 3.53 oz, Fly Closure Type Hook-and-Loop, Standards ANSI/ISEA 107-2015 Class E, CSA Class 3, CSA Z96-15 Class 2, Level 2, not FR, WCB/Worksafe/DOT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Fall Restrict Device, 350 lb Weight Capacity, Tan (1204057)
- BRADY Single Package, 20 In. H, 14 In. W, English (RK419Y-E)
- HONEYWELL NORTH Spectacle Kit (760024)
- DANNER Size 11 Men's 6 in Work Boot Aluminum Work Boot, Brown (19453-11EE)
- VIKING Viking Journeyman 420D Bib Pant Black (3307P-XL)
- VIKING Viking BristolBay H/D Pant Grn (7110P-XL)
- VIKING Rain Bib Overall, Org, 3XL, 1 Pocket, Nylon (U6330PO-XXXL)
- VIKING Rain Bib Overall, Org, XL, 1 Pocket, Nylon (U6330PO-XL)
- VIKING Viking BristolBay H/D Pant Grn (7110P-XXL)
- VIKING Viking D Series 300D Safety Bib Open Road (D6329PO-XXL)
- HELLY HANSEN Rain Bibs, PVC/Polyester, Yellow, 2XL (70529_310-2XL)
- Viking Rain Overalls