Shop All High Visibility Shirts & Sweatshirts
Viking
Viking Safety Poly/Cotton Tee-Org
Mfr # 6000O-M
Zoro # G8742517
product price: $22.69
/ea
$22.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Material Polyester/Cotton
- Fits Chest Size 40 in to 101-1/2 in
- Features Dual Layer Construction of a Cotton Back and an Outer Polyester Layer Provide Superior Comfort and Breathability While Decreasing Irritation, Dual Reflective Chest Straps, UPF (Ultraviolet Protection Factor) Rating of 50+ Blocks 98% of UV Radiation From Passing Through the Shirt
- Gender Unisex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # 6000O-M
- Zoro # G8742517
- UPC # 604059932604
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | M |
Fits Chest Size | 40 in to 101-1/2 in |
Sleeve Length | 12 in |
Length | 29 in |
Maximum Chest Size | 101 1/2 in |
Reflective Stripe Width | 2 in |
Minimum Chest Size | 40 in |
Details
Item | High Visibility Short Sleeve Shirt |
Color | Orange |
Material | Polyester/Cotton |
Features | Dual Layer Construction of a Cotton Back and an Outer Polyester Layer Provide Superior Comfort and Breathability While Decreasing Irritation, Dual Reflective Chest Straps, UPF (Ultraviolet Protection Factor) Rating of 50+ Blocks 98% of UV Radiation From Passing Through the Shirt |
Gender | Unisex |
Closure Type | Pullover |
Number of Outside Pockets | 1 |
ANSI Class | 2 |
Standards | ANSI/ISEA 107-2015 Type R, Class 2, CSA Z96-15 Class 2, Level 2 |
Sleeve Type | Short |
Series | 6000O |
ANSI Type | R |
Shirt Color | Orange |
Pocket Locations | Left Chest |
Shirt Style | T-Shirt |
Description
High Visibility Short Sleeve Shirt, Gender Unisex, ANSI Class 2, Shirt Style T-Shirt, Material Polyester/Cotton, Number of Outside Pockets 1, Color Orange, Size M, Standards ANSI/ISEA 107-2015 Type R, Class 2, CSA Z96-15 Class 2, Level 2, Sleeve Type Short, Maximum Chest Size 101 1/2 in, ANSI Type R
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Marker, White, Sprinkler Fire, PK5, 7268-4-PK (7268-4-PK)
- BRADY Precut Label Roll Cartridge, Blue, Gloss (M4C-500-595-BL-WT)
- BRADY Battery Cable Lockout, PK24 (150822)
- CORDOVA Cut Resistant Gloves, A2 Cut Level, Uncoated, L, 12PK (3062L)
- VIKING Viking Safety Poly/Cotton LS T-Grn (6015G-XXXXL)
- VIKING Viking Safety Poly/Cotton LS T-Org (6015O-XXXL)
- VIKING Viking Safety Poly/Cotton LST-Navy (6015N-XXXXL)
- VIKING Viking Safety Poly/Cotton Tee-Grn (6000G-M)
- VIKING Viking Safety Poly/Cotton LS T-Org (6015O-XXXXL)
- VIKING Viking Safety Poly/Cotton LS T-Grn (6015G-M)
- PIONEER Cooling Safety T-Shirt, Long Sleeve, Hi-Vis Yellow, L (V1053160U-L)
- Viking Workwear and Protective Clothing