Shop All High Visibility Shirts & Sweatshirts
Viking
Viking Safety Poly/Cotton LS T-Org
Mfr # 6015O-XXXXL
Zoro # G8742772
product price: $31.49
/ea
$31.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Closure Type Pullover
- Color Orange
- Material Polyester/Cotton
- Fits Chest Size 58 in to 147 in
- Length 29 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # 6015O-XXXXL
- Zoro # G8742772
- UPC # 604059934998
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | 4XL |
Fits Chest Size | 58 in to 147 in |
Length | 29 in |
Sleeve Length | 26.5 in |
Reflective Stripe Width | 2 in |
Minimum Chest Size | 58 in |
Maximum Chest Size | 147 in |
Details
Closure Type | Pullover |
Item | High Visibility Long Sleeve Shirt |
Color | Orange |
Material | Polyester/Cotton |
Standards | ANSI/ISEA 107-2015 Type R, Class 3, CSA Z96-15 Class 2, Level 2 |
Number of Outside Pockets | 1 |
Features | Dual Layer of a Cotton Back and an Outer Polyester Layer Provide Superior Comfort and Breathability While Decreasing Irritation, Dual Reflective Chest Straps, UPF (Ultraviolet Protection Factor) Rating of 50+ Blocks 98% of UV Radiation From Passing Through the Shirt |
Gender | Unisex |
ANSI Class | 3 |
Shirt Color | Orange |
Pocket Locations | Left Chest |
Series | 6015O |
Sleeve Type | Long |
Shirt Style | Shirt |
ANSI Type | R |
Description
High Visibility Long Sleeve Shirt, Gender Unisex, ANSI Class 3, Shirt Style Shirt, Material Polyester/Cotton, Number of Outside Pockets 1, Color Orange, Size 4XL, Standards ANSI/ISEA 107-2015 Type R, Class 3, CSA Z96-15 Class 2, Level 2, Sleeve Type Long, Maximum Chest Size 147 in, ANSI Type R
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRATECH Ultra Spill Pallet, 66 gal Spill Capacity, 4 Drum, 6000 lb., Polyethylene (1000)
- RADIANS Radians ST21B Type R Class 3 Long Sleeve Black Bottom T-Shirt (ST21B-3PGS-XL)
- IRONWEAR Impact Glvs, Hi-Vis Orng, TPU Padding, L, PR (4894-03-LG)
- CRITICAL COVER Critical Cover® MaxGrip® Boot Covers, Anti-Skid, Universal, White, PK200 (BT-T4W12-B)
- VIKING Viking Safety Poly/Cotton LS T-Org (6015O-XXXL)
- VIKING Viking Safety Poly/Cotton Tee-Grn (6000G-M)
- VIKING Viking Safety Poly/Cotton LS T-Grn (6015G-XXXXL)
- VIKING Viking Safety Poly/Cotton LST-Navy (6015N-XXXXL)
- VIKING Viking Safety Poly/Cotton LS T-Grn (6015G-M)
- PIP Hi-Visibility Sweats, Lime Yllw, L (323-1370B-LY/L)
- PORTWEST Hi-Vis 2-Tone Zipped Hoodie, XL (UB315)
- Viking High Visibility Shirts & Sweatshirts