Shop All High Visibility Shirts & Sweatshirts
Viking
Viking Safety Poly/Cotton LS T-Grn
Mfr # 6015G-M
Zoro # G8742587
product price: $25.59
/ea
$25.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closure Type Pullover
- Color Green
- Material Polyester/Cotton
- Fits Chest Size 40 in to 101-1/2 in
- Length 29 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # 6015G-M
- Zoro # G8742587
- UPC # 604059933526
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | M |
Fits Chest Size | 40 in to 101-1/2 in |
Length | 29 in |
Sleeve Length | 12 in |
Reflective Stripe Width | 2 in |
Maximum Chest Size | 101 1/2 in |
Minimum Chest Size | 40 in |
Details
Closure Type | Pullover |
Item | High Visibility Long Sleeve Shirt |
Color | Green |
Material | Polyester/Cotton |
Standards | ANSI/ISEA 107-2015 Type R, Class 3, CSA Z96-15 Class 2, Level 2 |
Number of Outside Pockets | 1 |
Features | Dual Layer of a Cotton Back and an Outer Polyester Layer Provide Superior Comfort and Breathability While Decreasing Irritation, Dual Reflective Chest Straps, UPF (Ultraviolet Protection Factor) Rating of 50+ Blocks 98% of UV Radiation From Passing Through the Shirt |
Gender | Unisex |
ANSI Class | 3 |
Series | 6015G |
Shirt Style | Shirt |
Sleeve Type | Long |
Shirt Color | Lime |
ANSI Type | R |
Pocket Locations | Left Chest |
Description
High Visibility Long Sleeve Shirt, Gender Unisex, ANSI Class 3, Shirt Style Shirt, Material Polyester/Cotton, Number of Outside Pockets 1, Color Green, Size M, Standards ANSI/ISEA 107-2015 Type R, Class 3, CSA Z96-15 Class 2, Level 2, Sleeve Type Long, Maximum Chest Size 101 1/2 in, ANSI Type R
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Blue Cotton Duck Coat size XLT (C003-DNY XLG TLL)
- DYMO Label Tape, Black/White, Labels/Roll: 800 (1933088)
- BRADY Lockout Padlock, Keyed Different, Nylon, Standard Body Size, 1-3/4 in H, Shackle Dia 1/4 in, Red (99552)
- MCR SAFETY Nitrile Coated Gloves, 3/4 Dip Coverage, Blue/White, M, 12PK (9780M)
- VIKING Viking Safety Poly/Cotton LS T-Grn (6015G-XXXXL)
- VIKING Viking Safety Poly/Cotton LS T-Org (6015O-XXXL)
- VIKING Viking Safety Poly/Cotton LS T-Org (6015O-XXXXL)
- VIKING Viking Safety Poly/Cotton Tee-Grn (6000G-M)
- VIKING Viking Safety Poly/Cotton LST-Navy (6015N-XXXXL)
- OCCUNOMIX 2XL T-Shirt, Hi-Vis Yellow (LUX-LSETP3B-Y2X)
- OCCUNOMIX Long Sleeve T-Shirt, 5XL, ANSI Class 2 (LUX-SSTP2BX-Y5X)
- Viking High Visibility Shirts & Sweatshirts