Shop All High Visibility Jackets & Coats
Viking
Viking Safety Insul.-50C 300D Parka
Mfr # 6450JG-XXXXL
Zoro # G1585790
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester, Polyurethane
- Standards ANSI/ISEA 107-2015 Type R, Class 3, CSA Z96-15 Class 2, Level 2
- Color Yellow/Green
- Features Cold Weather, Wind Resistant
- Number of Pockets 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # 6450JG-XXXXL
- Zoro # G1585790
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | 4XL |
Fits Chest Size | 51 in |
Length | 37 1/2 in |
Maximum Chest Size | 58 in |
Description
Hi-Viz Freezer Insulated Safety Jacket, Style Rain Jacket, Size 4XL, Number of Inside Pockets 1, Number of Outside Pockets 2, Color Green, Front Closure Type Double Storm Flap, Hook-and-Loop, Zipper, Gender Men's, Material Polyester, Polyurethane, High-Visibility Yes, Includes Hood Yes, Hood Style Detachable, Length 37 1/2 in, Includes Lining Yes, Maximum Chest Size 58 in, Lining Material Polyester, Features Cold Weather, Wind Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEWAZE Northstar Classic 100' Cable SRL (FS-EX10-100-G)
- HONEYWELL Eyewash Station, Polyethylene, 16 oz, PK4 (32-000465-0000)
- MAGID Safety Goggles, Clear Antifog Coating Lens (GFS360AFC)
- HONEYWELL NORTH Safety Glasses, Clear Anti-Fog ; Anti-Static ; Anti-Scratch (T5900LTKHS)
- VIKING Viking D Series 300D Jkt w/Hood Gr (D6329JG-XXXXL)
- VIKING Viking DSeries300DBlack Jkt w/Hood (D6335JG-L)
- VIKING Viking DSeries300DBLUE Jkt w/Hood (D6335JG-XXXXL)
- VIKING Viking ProfTHOR W/B 300D Safety Jkt Green (3930JG-XXL)
- VIKING Viking D Series 300D Jkt w/Hood Gr (D6329JG-S)
- VIKING Viking DSeries300DBLUE Jkt w/Hood (D6335JG-XXXL)
- TINGLEY Vision Rain Jacket, Class 3, Type P, Ylw/Green, S (J23122)
- Viking High Visibility Clothing