Viking

Viking ProfTHOR W/B 300D Safety Jkt Green


product price: $206.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Yellow/Green
  • Standards ANSI 107-2015
  • Material 300 Denier Trilobal Rip-Stop Polyester, Waterproof Breathable
  • Length 33 in
  • Fabric Weight 13.5 oz
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size XL
Length 33 in
Fits Chest Size 47 in

Description

Rain Jacket with Detachable Hood, Style Rain Jacket, Size XL, Number of Inside Pockets 4, Number of Outside Pockets 1, Color Yellow/Green, Front Closure Type Hook-and-Loop, Zipper, Gender Men's, Material 300 Denier Trilobal Rip-Stop Polyester, Waterproof Breathable, High-Visibility Yes, ANSI Class Class 3, Type R, Includes Hood Yes, Hood Style Detachable, Length 33 in, Lining Material Polyester/ PU Backing, Features Cold Weather, Wind Resistant, Standards ANSI 107-2015, Cuff Style Hook-and-Loop

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.