Shop All High Visibility Jackets & Coats
Viking
Viking ProfTHOR W/B 300D Safety Jkt Green
Mfr # 3930JG-S
Zoro # G4922565
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size S
- Color Yellow/Green
- Material 300 Denier Trilobal Rip-Stop Polyester, Waterproof Breathable
- Standards ANSI 107-2015
- Length 33 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # 3930JG-S
- Zoro # G4922565
- UPC # 060405990573
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | S |
Length | 33 in |
Fits Chest Size | 37 in |
Description
Rain Jacket with Detachable Hood, Style Rain Jacket, Size S, Number of Inside Pockets 4, Number of Outside Pockets 0, Color Yellow/Green, Front Closure Type Hook-and-Loop, Zipper, Gender Men's, Material 300 Denier Trilobal Rip-Stop Polyester, Waterproof Breathable, High-Visibility Yes, ANSI Class Class 3, Type R, Includes Hood Yes, Hood Style Detachable, Length 33 in, Lining Material Polyester/ PU Backing, Features Cold Weather, Wind Resistant, Standards ANSI 107-2015, Cuff Style Hook-and-Loop
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNE Coverall, Deluxe, Insulated, XL, Tall (I417)
- RUBBER-CAL Interlocking Floor Tiles, 1", 1X20X, PK3, 3 PK (03-209)
- ALLEGRO INDUSTRIES Airline Alarm, Aluminium (9891-08)
- GENPRO Critical Cover® GenPro® Bouffant, 21", White, PK1000 (BO-13821-B)
- VIKING Safety Parka, 300D, 3-in-1, Orange, S (6400JO-S)
- VIKING Viking D Series 300D Jkt w/Hood Gr (D6329JG-S)
- VIKING Open Road Safety Jkt Green (D6323JG-XXXXXXL)
- VIKING Open Road Hi-Vis 150D Jkt Green (6323JG-XXXXL)
- VIKING Viking CSA 300D 3-in-1 Safety Parka - Green (6400JG-L)
- VIKING Viking D Series 300D Jkt w/Hood Open Road (D6329JO-XL)
- RADIANS Hi-Vis SJ04 Rev Ripstop Wtr Repellent Jacket-4X (SJ04-3SGR-4X)
- Viking High Visibility Clothing