Shop All High Visibility Jackets & Coats
Viking
Viking Prof Insulated 300D Trilobal Safety Parka -50C
Mfr # D6455JO-XXXL
Zoro # G1891429
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Orange
- Material Polyester, Polyurethane
- Standards ANSI/ISEA 107-2015 Class 3, Type R
- Length 37 in
- Fabric Weight 13.5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Viking
- MFR # D6455JO-XXXL
- Zoro # G1891429
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | 3XL |
Length | 37 in |
Fits Chest Size | 55 in |
Maximum Chest Size | 55 in |
Description
Hi-Viz Insulated Safety Jacket, Style Rain Jacket, Size 3XL, Number of Inside Pockets 1, Number of Outside Pockets 2, Color Black/Orange, Front Closure Type Double Storm Flap, Hook-and-Loop, Zipper, Gender Men's, Material Polyester, Polyurethane, High-Visibility Yes, Includes Hood Yes, Hood Style Detachable, Length 37 in, Includes Lining Yes, Maximum Chest Size 55 in, Lining Material Polyester, Features Cold Weather, Wind Resistant, Standards ANSI/ISEA 107-2015 Class 3, Type R
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMEX Safety Vest, Hi-Vis, Orange, Large (RVZ2420L)
- 3M 3M 6000 Series Inhalation Gasket (3M 6895)
- JUSTRITE Rigid-Lock QuickBerm(R), 1075 gal., Black (28522)
- BRADY California Hazardous Waste Label, PK100 (121152)
- VIKING Open Road Hi-Vis 150D Jkt Open Roadg (6323JO-XXXL)
- VIKING Viking CSA 300D 3-in-1 Safety Parka - Green (6400JG-XL)
- VIKING Viking DSeries300DBlack Jkt w/Hood (D6335JG-L)
- VIKING Safety Parka, 300D, 3-in-1, Orange, S (6400JO-S)
- VIKING Viking D Series 300D Jkt w/Hood Gr (D6329JG-XXXXL)
- VIKING Viking ARCTIC 300D 3-IN-1 PARKA (6410JG-S)
- CONDOR Jacket w/Detach Hood, Hi-Vis Yellow/Green, XL (4GE65)
- Viking High Visibility Jackets & Coats