Viking

Viking Prof Insulated 300D Trilobal Safety Parka -50C


product price: $193.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Black/Orange
  • Material Polyester, Polyurethane
  • Standards ANSI/ISEA 107-2015 Class 3, Type R
  • Length 34 in
  • Fabric Weight 13.5 oz
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size L
Length 34 in
Fits Chest Size 43 in
Maximum Chest Size 43 in

Description

Hi-Viz Insulated Safety Jacket, Style Rain Jacket, Size L, Number of Inside Pockets 1, Number of Outside Pockets 2, Color Black/Orange, Front Closure Type Double Storm Flap, Hook-and-Loop, Zipper, Gender Men's, Material Polyester, Polyurethane, High-Visibility Yes, Includes Hood Yes, Hood Style Detachable, Length 34 in, Includes Lining Yes, Maximum Chest Size 43 in, Lining Material Polyester, Features Cold Weather, Wind Resistant, Standards ANSI/ISEA 107-2015 Class 3, Type R

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.