Shop All Fire and Rescue Boots
Viking
Viking NFPA Rescue Saw Fire Boot
Mfr # VW91-13
Zoro # G4778261
product price: $182.99
/pr
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fire and Rescue Application Structural
- Insulated No
- Fire and Rescue Boot Compliance ASTM F2413-11, CSA Z195-14
- Toe Type Steel
- Footwear Closure Type Pull On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # VW91-13
- Zoro # G4778261
- UPC # 060405983049
- Country of Origin Malaysia
- Category Fire and Rescue Boots
Dimensions
Size | 13 |
Boot Height | 16 in |
Height | 16" |
Footwear Width | M |
Heel Height | 1 in or Greater |
Description
Structural, Insulated No, Fire and Rescue Boot Compliance ASTM F2413-11, CSA Z195-14, Size 13, Footwear Width M, Men's, Chain Saw Cut Resistant Yes, Toe Type Steel, Waterproof Yes, Footwear Closure Type Pull On, Style Number VW91, Black/Yellow, Footwear Construction Type Vulcanized, Footwear Sole Pattern Lug, Heel Height 1 in or Greater, Boot Height 16 in, Resists Abrasion, Chemicals, Oil, Slip, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Loose Fit Midweight Short-Sleeve Plaid Shirt, Navy, Small, REG (105702-I26SREG)
- ATLANTIC MILLS Atlantic Mills 28"x34" Medium Weight White Bib Apron, PK100 (280C)
- JBC JBC Revolution, RS RS70032C Traffic Safety Cone, 28 in H Cone, PVC Cone, Fluorescent Orange Cone (547549/00401)
- MCR SAFETY Cut Gloves, S, Bi Polymer, 3 Cut Level, PR (N9690TCS)
- VIKING Viking NFPA Rescue Saw Fire Boot (VW91-8)
- VIKING Viking NFPA Rescue Saw Fire Boot (VW91-9)
- VIKING Viking NFPA Rescue Saw Fire Boot (VW91-12)
- VIKING Fire Boot Felt Lined, Yllw/Blk, Size 6, PR (VW90-6)
- VIKING Fire Boot Felt Lined, Yllw/Blk, Size 13, PR (VW90-13)
- VIKING Viking NFPA Rescue Saw Fire Boot (VW91-7)
- WOLVERINE Work Boots, 10, EW, Brown, Steel, Men's, PR (W03258)
- Viking Foot Protection