Shop All Fire and Rescue Boots
Viking
Viking NFPA Rescue Saw Fire Boot
Mfr # VW91-11
Zoro # G4778453
original price:
$210.73
13% off
new price: $182.99
/pr
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fire and Rescue Application Structural
- Insulated No
- Fire and Rescue Boot Compliance ASTM F2413-11, CSA Z195-14
- Toe Type Steel
- Footwear Closure Type Pull On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # VW91-11
- Zoro # G4778453
- UPC # 060405983025
- Country of Origin Malaysia
- Category Fire and Rescue Boots
Dimensions
Size | 11 |
Boot Height | 16 in |
Height | 16" |
Footwear Width | M |
Heel Height | 1 in or Greater |
Description
Structural, Insulated No, Fire and Rescue Boot Compliance ASTM F2413-11, CSA Z195-14, Size 11, Footwear Width M, Men's, Chain Saw Cut Resistant Yes, Toe Type Steel, Waterproof Yes, Footwear Closure Type Pull On, Style Number VW91, Black/Yellow, Footwear Construction Type Vulcanized, Footwear Sole Pattern Lug, Heel Height 1 in or Greater, Boot Height 16 in, Resists Abrasion, Chemicals, Oil, Slip, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROLINA SHOE Size 10 Men's Logger Boot Composite Work Boot, Brown (CA7521)
- GLOWEAR BY ERGODYNE Lime 2XL/3XL Hi-Vis FR Safety Vest - Class 2, Dual Compliant (8261FRHL)
- RED KAP Mens Ss Spruce Grn Poplin Wrk Shirt, L (SP24SG SSLL)
- LYLE Aluminum Live Steam Danger Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, LCU4-0333-NA_10X7 (LCU4-0333-NA_10X7)
- VIKING Viking NFPA Rescue Saw Fire Boot (VW91-12)
- VIKING Viking NFPA Rescue Saw Fire Boot (VW91-10)
- VIKING Viking NFPA Rescue Saw Fire Boot (VW91-13)
- VIKING Viking NFPA Rescue Saw Fire Boot (VW91-8)
- VIKING Viking NFPA Rescue Saw Fire Boot (VW91-7)
- VIKING Fire Boot Felt Lined, Yllw/Blk, Size 6, PR (VW90-6)
- LION FIRE BOOTS BY THOROGOOD Ins Fire Boots, Mens, 14W, PR (807-6003 14W)
- Viking Foot Protection