Shop All Rubber Boots
Viking
Viking Marine Kadett Boot Blue
Mfr # VW24-8
Zoro # G3868252
Free Shipping & Returns
$86.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Footwear Width D
- Waterproof Yes
- Toe Type Plain
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Viking
- MFR # VW24-8
- Zoro # G3868252
- UPC # 060405240081
- Country of Origin Malaysia
- Category Rubber Boots
Dimensions
Size | 8 |
Footwear Width | D |
Height | 10" |
Boot Height | 10 in |
Footwear Size | 8 |
Description
Marine, Recreational Boots, Shoe Style Mid-Calf, Toe Type Plain, Footwear Sole Pattern Slip Resistant, Insulated No, Size 8, Footwear Width D, Unisex, Boot Height 10 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 2 Surveyor, Lime, Non-Contrasting, (786F85)
- MCR SAFETY Regular Weight Cotton Poly Pvc Do, M, PK12 (9650SM)
- DEWALT Safety Glasses, Wraparound Clear Lens, (DPG94-1D)
- FIBRE-METAL BY HONEYWELL Faceshield Headgear, For Hard Hat, Plastic (F5400)
- VIKING Viking Marine Kadett Boot Blue (VW24-6)
- VIKING Viking Marine Kadett Boot Blue (VW24-12)
- VIKING Viking Marine Kadett Boot Blue (VW24-11)
- VIKING Size 12 Unisex Steel Work boots, Black/Blue (VW88-12)
- VIKING Viking Insulated Mariner Boot (VW37-10)
- VIKING Size 10 Unisex Steel Rubber Boot, Orange/Black (VW64-1-10)
- VIKING Size 11 Unisex Steel Rubber Boot, Black/Yellow (VW42-11)
- Viking Rubber Boots