Shop All Rubber Boots
Viking
Viking Marine Kadett Boot Blue
Mfr # VW24-7
Zoro # G3868243
product price: $86.19
/pr
Free Shipping & Returns
$86.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Boot Style Mid-Calf
- Typical Rubber Boot Application General Use
- Footwear Sole Pattern Slip Resistant
- Toe Type Plain
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # VW24-7
- Zoro # G3868243
- UPC # 060405240074
- Country of Origin Malaysia
- Category Rubber Boots
Dimensions
Size | 7 |
Height | 10" |
Footwear Width | D |
Boot Height | 10 in |
Footwear Size | 7 |
Description
Marine, Recreational Boots, Shoe Style Mid-Calf, Toe Type Plain, Footwear Sole Pattern Slip Resistant, Insulated No, Size 7, Footwear Width D, Unisex, Boot Height 10 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX 3 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 3/4" Thick (975S0023BL)
- PIP Kilimanjaro Full Brim Hard Hat HDPE Shell, Vented, 4-Pt Suspension, Ratchet Adjustment, White (280-HP641RV-01)
- HONEYWELL SERVUS Dielectric Overshoe, Mens Size 9, PR (51581 9)
- CONDOR Safety Sign, 4" W, 18" H, 0.004" Thickness (469Y02)
- VIKING Viking Marine Kadett Boot Blue (VW24-12)
- VIKING Viking Marine Kadett Boot Blue (VW24-8)
- VIKING Viking Marine Kadett Boot Blue (VW24-11)
- VIKING The Viking Non-Safety Boots (VW29-10)
- VIKING Size 7 Unisex Steel Rubber Boot, Orange/Black (VW64-1-7)
- VIKING Men's Steel Miner Boots Black (VW49-5)
- XTRATUF Women's Fishe Wear Legacy Boot, BROWN, M, Size 10 (XWL9LOB)
- Viking Foot Protection