Shop All Rubber Boots
Viking
Viking Marine Kadett Boot Blue
Mfr # VW24-6
Zoro # G3868234
product price: $87.79
/pr
Free Shipping & Returns
$87.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Boot Style Mid-Calf
- Typical Rubber Boot Application General Use
- Footwear Sole Pattern Slip Resistant
- Toe Type Plain
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # VW24-6
- Zoro # G3868234
- UPC # 060405240067
- Country of Origin Malaysia
- Category Rubber Boots
Dimensions
Size | 6 |
Footwear Width | D |
Height | 10" |
Boot Height | 10 in |
Footwear Size | 6 |
Description
Marine, Recreational Boots, Shoe Style Mid-Calf, Toe Type Plain, Footwear Sole Pattern Slip Resistant, Insulated No, Size 6, Footwear Width D, Unisex, Boot Height 10 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOGGERS Sloggers Hat Braid Lt Bn (442LB)
- WELLS LAMONT Work Gloves Dbl Palm Xl (4050XL)
- 3M Tuffmaster 9 x 145 x 080 Polycarbonate Face Shield (10078371827011)
- SUPERIOR GLOVE Knit Gloves, Blue/White, PK12 (S7NT-9)
- VIKING Viking Marine Kadett Boot Blue (VW24-8)
- VIKING Viking Marine Kadett Boot Blue (VW24-13)
- VIKING Viking Marine Kadett Boot Blue (VW24-11)
- VIKING The Viking Non-Safety Boots (VW29-12)
- VIKING Viking Marine Kadett Boot Blue (VW24-12)
- VIKING Viking Marine Kadett Boot Blue (VW24-7)
- DUNLOP Rubber Boot, Men's, 7, Knee, Black, PR (NE68A93)
- Viking Rubber Boots