Shop All Rubber Boots
Viking
Viking Marine Kadett Boot Blue
Mfr # VW24-4
Zoro # G3868216
product price: $86.19
/pr
Free Shipping & Returns
$86.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Footwear Width D
- Waterproof Yes
- Toe Type Plain
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # VW24-4
- Zoro # G3868216
- UPC # 060405240043
- Country of Origin Malaysia
- Category Rubber Boots
Dimensions
Size | 4 |
Footwear Width | D |
Height | 10" |
Boot Height | 10 in |
Footwear Size | 4 |
Description
Marine, Recreational Boots, Shoe Style Mid-Calf, Toe Type Plain, Footwear Sole Pattern Slip Resistant, Insulated No, Size 4, Footwear Width D, Unisex, Boot Height 10 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Reversible Gloves, Cotton, Men's, PK12 (4JC99)
- 212 PERFORMANCE Premium Gasket Sealed Anti-Fog Clear Lens Safety Glasses with Removable Headband in Black and Red (EPE14-05-03)
- DEWALT DeWalt ANSI Class 2 Heavy Duty Surveyor Vest 3XL (DSV521-3X)
- ZORO SELECT Underground Tape, Red/Black, 1000ft x 6 In (91296)
- VIKING Size 8 Unisex Steel Rubber Boot, Orange/Black (VW64-1-8)
- VIKING Size 12 Unisex Steel Rubber Boot, Black/Yellow (VW42-12)
- VIKING Size 12 Unisex Steel Rubber Boot, Orange/Black (VW64-1-12)
- VIKING Size 7 Unisex Steel Rubber Boot, Orange/Black (VW64-1-7)
- VIKING Size 9 Unisex Steel Rubber Boot, Orange/Black (VW64-1-9)
- VIKING Viking Insulated Mariner Boot (VW37-13)
- MUCK BOOT CO Men's Edgewater Classic Mid (ECM000 M 100)
- Viking Rubber Boots