Shop All Rubber Boots
Viking
Viking Marine Kadett Boot Blue
Mfr # VW24-10
Zoro # G3868277
original price:
$95.79
5% off
new price: $90.45
/pr
Free Shipping & Returns
$90.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Boot Style Mid-Calf
- Typical Rubber Boot Application General Use
- Footwear Sole Pattern Slip Resistant
- Toe Type Plain
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # VW24-10
- Zoro # G3868277
- UPC # 060405240104
- Country of Origin Malaysia
- Category Rubber Boots
Dimensions
Size | 10 |
Height | 10" |
Footwear Width | D |
Boot Height | 10 in |
Footwear Size | 10 |
Description
Marine, Recreational Boots, Shoe Style Mid-Calf, Toe Type Plain, Footwear Sole Pattern Slip Resistant, Insulated No, Size 10, Footwear Width D, Unisex, Boot Height 10 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Electrical Gloves, Class 2, Black, Sz 12, PR (CLASS 2 B 16)
- SIGNMISSION Safety Sign, 14 in Height, Plastic, Hazardous Waste, CS-Hazardous Waste (CS-Hazardous Waste)
- BRADY Label, 2 in W, Indoor, White (M7C-1900-483)
- ISA Overshoes, 3XL, Blk, Resists Bioburden, PK50 (SZBF403X)
- VIKING Viking Marine Kadett Boot Blue (VW24-11)
- VIKING Viking Marine Kadett Boot Blue (VW24-7)
- VIKING Viking Marine Kadett Boot Blue (VW24-6)
- VIKING Viking 15" Tall Insulated Boot (VW38-10)
- VIKING Size 9 Unisex Steel Rubber Boot, Black/Yellow (VW42-9)
- VIKING Viking Insulated Mariner Boot (VW37-9)
- DUNLOP Size 5 Men's Steel Rubber Boot, Gray (8798200)
- Viking Rubber Boots