Shop All Home & Office Phones
Viking
Viking K-1700-3EWP SS Handsfree Phone with Key Pad
Mfr # VK-K-1700-3EWP
Zoro # G303856844
product price: $674.99
/ea
Free Shipping & Returns
$674.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # VK-K-1700-3EWP
- Zoro # G303856844
- UPC # 615687221985
- Country of Origin China
- Category Home & Office Phones
Description
The K-1700-3 provides a tough and attractive handsfree phone for apartment, and residential door entry or applications requiring a vandal resistant speaker phone.
When the "Call" button is pressed, the K-1700-3 returns dial tone. The keypad may then be used to dial any number. If no Touch Tone is entered within 8 seconds, CPC is detected, a busy signal is detected, or the programmable maximum call time has elapsed, the K- 1700-3 will automatically disconnect. Alternatively, the K-1700-3 may be disconnected by pressing the "Call" button again. The K-1700-3 comes complete with a standard, flush mount, rough-in box. In addition, an optional weather resistant, surface mount box is available.
For outdoor or harsh environments, the K-1700-3 is available with Enhanced Weather Protection (EWP). EWP products feature rubber gaskets and boots, closed cell foam gasketing, hand soldered silicon sealed connections, anti-corrosive gel filled butt connectors, as well as urethane encapsulated circuit boards with internally sealed, field-adjustable trim POTS and DIP switches.
Applications:
Apartment or multi-tenant office entry when used with the K-1900-3 or C-3000.
Residential entry system when used with the C-2000.
Courtesy and customer assistance phone.
Automated teller (ATM's) phone.
Features:
Vandal Resistant Features: 14 gauge, louvered, stainless steel faceplate with stainless steel speaker/mic screen, heavy duty metal keypad and "Call" button.
Optional Enhanced Weather Protection (EWP).
Yellow "in use" LED.
Volume adjustments for microphone and speaker.
Advanced call progress detection: disconnects on busy signal, return to dial tone, CPC reorder tone, maximum call time out and selectable silence time out.
Selectable auto-answer feature.
Selectable push button disconnect.
Zinc plated steel rough-in box with (2) 3/4" conduit knockouts.
Optional VE-6x7 Surface Mount Box available.
Selectable maximum call time.
Selectable VOX switching speed.
K-1700-3-EWP conforms to NEMA requirements.
Made in the USA.
Specifications:
Power: Telephone line powered 20V DC/20mA minimum.
Overall: 140mm x 165mm x 66mm (5.5" x 6.5" x 2.6"), Rough-in.
When the "Call" button is pressed, the K-1700-3 returns dial tone. The keypad may then be used to dial any number. If no Touch Tone is entered within 8 seconds, CPC is detected, a busy signal is detected, or the programmable maximum call time has elapsed, the K- 1700-3 will automatically disconnect. Alternatively, the K-1700-3 may be disconnected by pressing the "Call" button again. The K-1700-3 comes complete with a standard, flush mount, rough-in box. In addition, an optional weather resistant, surface mount box is available.
For outdoor or harsh environments, the K-1700-3 is available with Enhanced Weather Protection (EWP). EWP products feature rubber gaskets and boots, closed cell foam gasketing, hand soldered silicon sealed connections, anti-corrosive gel filled butt connectors, as well as urethane encapsulated circuit boards with internally sealed, field-adjustable trim POTS and DIP switches.
Applications:
Features:
Specifications:
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRALAST Battery 1.35 Volt Zinc Air Ultralast Hearing Aid Battery (UL675HA)
- CMPLE Component Video Cable 3-RCA Gold HDTV RGB YPbPr- 3 FT (317-N)
- SPECO TECHNOLOGIES Push To Talk Cb/Handheld Microphone (DM520P)
- ZORO SELECT Battery, Sealed Lead Acid, 12V, 12Ah, Faston, Voltage: 12 (2UKH3)
- VIKING Viking Electronics VK-E-30-EWP EWP Stainless Steel Hansdsfree (VK-E-30-EWP)
- VIKING Viking Electronics VK-K-1900D-2 RED Hot line Desk Phone (VK-K-1900D-2)
- VIKING Viking Electronics VK-K-1700-3 SS Handsfree Phone W/ Key Pad (VK-K-1700-3)
- VIKING Viking Electronics VK-K-2000-DVA Multi-input Voice Dialer/Annou (VK-K-2000-DVA)
- VIKING Viking Electronics VK-K-1700-3EWP SS Handsfree Phone W/ Key Pad (K-1700-3EWP)
- CLARITY DECT 6.0 D702 Amplified Cordless Phone (Single-Handset System) (53702)
- FHF Hazardous Area Telephone, Black (11286101)
- Viking Home & Office Phones