Shop All Rain Pants
Viking
Viking Journeyman PVC Pant Yellow
Mfr # 5110P-XXL
Zoro # G9996892
$49.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Polyester, PVC
- Fabric Weight 0.45 mm
- Inseam 33 in
- Seam Style Stitched, Welded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Viking
- MFR # 5110P-XXL
- Zoro # G9996892
- UPC # 060405851119
- Country of Origin Guinea
- Category Rain Pants
Dimensions
Size | 2XL |
Fits Waist Size | 42 in |
Minimum Chest Size | 48 in |
Maximum Chest Size | 50 in |
Maximum Waist Size | 42 in |
Size (Max. Waist x Inseam) | 2XL ( 42 in x 33 in ) |
Description
PVC Rain Bib Pants, Style Bib Pant, Material Polyester, PVC, Gender Men's, Size 2XL, Color Yellow, Inseam 33 in, Maximum Waist Size 42 in, High-Visibility No, ANSI Class Not Rated, ANSI Type Unrated, Number of Inside Pockets 0, Number of Outside Pockets 0, Includes Lining Yes, Lining Material Polyester, PVC, Ankle Type Straight Cuff, Fabric Weight 0.45 mm, Thickness 0.45 mm, Fly Closure Type Pull On, Includes Elastic Suspenders, Reversible Bib, Pen Holder Slot
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Caution Stairway Sign, C609AB (C609AB)
- ACCUFORM Chemical Sign, Hazardous Material ID, 14x10 in, Adhesive Vinyl (ZFD842VS)
- VIKING Open Road Safety W Pant Green (D6323WPG-XL)
- BRADLEY Std. Eyewash ASM, Plastic Bowl (S90-284)
- VIKING Viking Journeyman PVC Pant Yellow (5110P-XL)
- VIKING Viking Journeyman PVC Pant Yellow (5110P-L)
- VIKING Viking Journeyman PVC Pant Yellow (5110P-S)
- VIKING Open Road Safety Pant Green (D6323PG-XXXXXXL)
- VIKING Viking Journeyman PVC Pant Green (4110P-L)
- VIKING Open Road Safety Pant Green (D6323PG-XXXXXL)
- TOUGH DUCK Hi-Vis Rain Pants, 3XL, Orange (S37421)
- Viking Rain Pants