Shop All Rain Pants
Viking
Viking Journeyman PVC Pant Yellow
Mfr # 5110P-S
Zoro # G9996935
product price: $40.69
/ea
$40.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Polyester, PVC
- Fabric Weight 0.45 mm
- Inseam 31 in
- Seam Style Stitched, Welded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # 5110P-S
- Zoro # G9996935
- UPC # 060405451111
- Country of Origin China
- Category Rain Pants
Dimensions
Size | S |
Fits Waist Size | 30 in |
Maximum Waist Size | 30 in |
Maximum Chest Size | 36 in |
Minimum Chest Size | 34 in |
Size (Max. Waist x Inseam) | S ( 30 in x 31 in ) |
Description
PVC Rain Bib Pants, Style Bib Pant, Material Polyester, PVC, Gender Men's, Size S, Color Yellow, Inseam 31 in, Maximum Waist Size 30 in, High-Visibility No, ANSI Class Not Rated, ANSI Type Unrated, Number of Inside Pockets 0, Number of Outside Pockets 0, Includes Lining Yes, Lining Material Polyester, PVC, Ankle Type Straight Cuff, Fabric Weight 0.45 mm, Thickness 0.45 mm, Fly Closure Type Pull On, Includes Elastic Suspenders, Reversible Bib, Pen Holder Slot
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX 6 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1" Thick (974S0046BL)
- BEKINA Insoles for Steplite EasyGrip Series Boots, Size 8 (B101/9980P910-08)
- LYLE Safety Decal, 7 in Height, 5 in Width, Reflective Sheeting, Vertical Rectangle, English (U7-1331-RD_5X7)
- LYLE Notice Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U5-1064-RA_14X10 (U5-1064-RA_14X10)
- VIKING Viking Journeyman PVC Pant Yellow (5110P-XL)
- VIKING Viking Journeyman PVC Pant Yellow (5110P-XXL)
- VIKING Open Road Safety Pant Green (D6323PG-XXXXL)
- VIKING Windigo Pant, Charcoal, S (910CP-S)
- VIKING Open Road Safety Pant Green (D6323PG-XXXXXXL)
- VIKING Creekside II Pants Black (868PZ-XL)
- VIKING Open Road Safety Pant Green (D6323PG-XXL)
- Viking Workwear and Protective Clothing