Shop All Rain Pants
Viking
Viking Journeyman PVC Pant Yellow
Mfr # 5110P-L
Zoro # G9996917
original price:
$45.69
5% off
$43.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Polyester, PVC
- Fabric Weight 0.45 mm
- Inseam 32 in
- Seam Style Stitched, Welded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Viking
- MFR # 5110P-L
- Zoro # G9996917
- UPC # 060405651115
- Country of Origin China
- Category Rain Pants
Dimensions
Size | L |
Fits Waist Size | 36 in |
Maximum Waist Size | 36 in |
Minimum Chest Size | 42 in |
Maximum Chest Size | 44 in |
Size (Max. Waist x Inseam) | L ( 36 in x 32 in ) |
Description
PVC Rain Bib Pants, Style Bib Pant, Material Polyester, PVC, Gender Men's, Size L, Color Yellow, Inseam 32 in, Maximum Waist Size 36 in, High-Visibility No, ANSI Class Not Rated, ANSI Type Unrated, Number of Inside Pockets 0, Number of Outside Pockets 0, Includes Lining Yes, Lining Material Polyester, PVC, Ankle Type Straight Cuff, Fabric Weight 0.45 mm, Thickness 0.45 mm, Fly Closure Type Pull On, Includes Reinforced Crotch, Elastic Adjustable Straps, Reversable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OPEN ROAD Bib Pant, Hi-Vis, Class1,150D, Black, M (6323PB-M)
- LYLE Notice Sign, 14 in H, 10 in W, Reflective Sheeting, Vertical Rectangle, English, U5-1467-RD_10X14 (U5-1467-RD_10X14)
- CONDOR Bouffant Cap, Yellow, Universal, PK100 (3EZD5)
- DEWALT Men's Heated Soft Shell Jacket with Sherpa Lining Kitted, Navy, Size L (DCHJ101D1-L)
- VIKING Viking D Series 300D Waist Pant Gr (D6329WPG-XL)
- VIKING Torrent Boot Zip Pant, Black, S (828P-S)
- VIKING Viking Journeyman PVC Pant Yellow (5110P-XXL)
- VIKING Windigo Pant, Charcoal, S (910CP-S)
- VIKING Viking Journeyman 420D Bib Pant Green (3305P-XXL)
- VIKING Open Road 150D Bib Pants - Ylw (2910PY-XXXL)
- TINGLEY Vision Rain, Pants, Class, E, Yellow/Green, XL (P23122)
- Viking Rain Gear